Shop All Automatic Flush Valve
Zurn
0.5 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS
Mfr # ZEMS6203-EWS.0001
Zoro # G0159796
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Zurn
- Flush Mode Single Flush
- Gallons per Flush 0.5 gpf
- Rough-In 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # ZEMS6203-EWS.0001
- Zoro # G0159796
- UPC # 670240696983
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 3/4 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | Zurn |
Flush Mode | Single Flush |
Gallons per Flush | 0.5 gpf |
Rough-In | 10 in |
Spud Coupling | 3/4 in |
Basic Power Source | Electric |
Connection Location | Top |
Finish | Chrome |
Green Environmental Attribute | Urinal Uses 0.5 gpf or Less |
Item | Automatic Flush Valve |
Exposed/Concealed | Exposed |
Fixture Type | Urinal |
Standards | ASSE 1037, CSA B125.3 |
Valve Design | Piston |
Includes | Adjustable Tailpiece, and Flange for Top Spud Connection, High Back Pressure Vacuum Breaker, One Piece Hex Coupling Nut, Spud Coupling, Sweat Solder Kit, Vandal Resistant Stop Cover |
Sensor Range | 18 in to 22 in |
Power Source | 120V |
Pressure Range | 25 to 80 psi |
Description
Automatic Flush Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL Wire Sink Grid For Rss3618 Kitchen Sinks In Stainless Steel With Feet (WSGRSS3618SS)
- KISSLER Handles, For American Standard, PR (66413-02)
- ZORO SELECT 1" Butt Weld 304L SS Cap Sch 40 (4381015820)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (7014164)
- ZURN 3.5 gpf, Toilet Automatic Flush Valve, Polished chrome, 1 in IPS (ZER6000PL-CPM)
- ZURN 1.6/1.1 Gpf Dual Flush Sensor Operated Water Closet Fv W/Hardwired Power (ZTR6200-WS1-DF-HW)
- ZURN Automatic Flush Valve Retrofit Kit (ZERK-C-WS1-TM-S)
- ZURN 1.1 gpf, Toilet Automatic Flush Valve, Chrome, 1-1/2 in IPS (ZTR6200-ONE)
- ZURN ZEMS Connected Sensor Flush Valve - Retrofit Kit (PEMS6000-RK-W1)
- ZURN 0.5 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ZTR6203-EWS)
- SLOAN 6.5 gpf, Manual Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling (ROYAL 117)
- Zurn Automatic Flush Valve