Shop All Automatic Flush Valve
Zurn
0.5 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS
Mfr # ZEMS6003PL-EWS-IS
Zoro # G0159839
product price: $544.56
/ea
Free Shipping & Returns
$544.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Zurn
- Flush Mode Single Flush
- Gallons per Flush 0.5 gpf
- Rough-In 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # ZEMS6003PL-EWS-IS
- Zoro # G0159839
- UPC # 670240377691
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 3/4 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | Zurn |
Flush Mode | Single Flush |
Gallons per Flush | 0.5 gpf |
Rough-In | 10 in |
Spud Coupling | 1 1/2 in |
Basic Power Source | Electric |
Exposed/Concealed | Exposed |
Pressure Range | 25 to 80 psi |
Item | Automatic Flush Valve |
Power Source | 120V |
Sensor Range | 18 in to 22 in |
Fixture Type | Urinal |
Standards | ASSE 1037, CSA B125.3 |
Connection Location | Top |
Green Environmental Attribute | Urinal Uses 0.5 gpf or Less |
Valve Design | Diaphragm |
Finish | Chrome |
Includes | Adjustable Tailpiece, and Flange for Top Spud Connection, Cast Wall Flange, High Back Pressure Vacuum Breaker, One Piece Hex Coupling Nut, Spud Coupling, Sweat Solder Kit |
Description
Automatic Flush Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Polished, Short 90° Elbow, 2" (ZUSA-STF-BW-5)
- RON-VIK Filter Screen, 2-1/4", Stainless Steel (5730060)
- MIDWEST FASTENER 7/8" OD x 3/4MIP Brass Compression Pipe Connectors 2PK (34491)
- DIXON Cam and Groove Adapter, 6", Aluminum (G600-AL-AL)
- ZURN 1.0 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ZER6003AV-WS1-CPM)
- ZURN 1.28 gpf, Urinal Manual Flush Valve, Polished Chrome, 1 in IPS (Z6200PL-HET)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZER6152AV-WS1-11L)
- ZURN 1.6 gpf, Automatic Flush Valve, Chrome, 1 in IPS (ZEMS6152AV-11L)
- ZURN ZEMS Connected Sensor Flush Valve - Retrofit Kit (PEMS6000-RK-W1)
- ZURN 0.125 gpf, Urinal Manual Flush Valve, Polished Chrome, 3/4 in IPS (Z6003PL-ULF)
- SLOAN 1.0 gpf, Automatic Flush Valve, Brushed Nickel, 1" (8180-1PVDBN)
- Zurn Automatic Flush Valve