Shop All Automatic Flush Valve
Zurn
0.5 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS
Mfr # ZEMS6003-EWS.0001
Zoro # G0159811
Free Shipping & Returns
$627.64
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Zurn
- Flush Mode Single Flush
- Gallons per Flush 0.5 gpf
- Rough-In 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # ZEMS6003-EWS.0001
- Zoro # G0159811
- UPC # 670240490857
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 3/4 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | Zurn |
Flush Mode | Single Flush |
Gallons per Flush | 0.5 gpf |
Rough-In | 10 in |
Spud Coupling | 1 1/2 in |
Basic Power Source | Electric |
Green Environmental Attribute | Urinal Uses 0.5 gpf or Less |
Item | Automatic Flush Valve |
Fixture Type | Urinal |
Finish | Chrome |
Exposed/Concealed | Exposed |
Includes | Adjustable Tailpiece, and Flange for Top Spud Connection, High Back Pressure Vacuum Breaker, One Piece Hex Coupling Nut, Spud Coupling |
Sensor Range | 18 in to 22 in |
Standards | ASSE 1037, CSA B125.3 |
Connection Location | Top |
Pressure Range | 25 to 80 psi |
Valve Design | Diaphragm |
Power Source | 120V |
Description
Automatic Flush Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Natural, Overall 100 ft L (NN6X1)
- EVERFLOW 3/8" Flare x 1/4" MIP Reducing 90° Elbow Pipe Fitting; Brass (F49R-3814)
- LEGEND VALVE 2-1/2" S-601 PVC BALL VALVE (201-409)
- ZORO SELECT 3/4" FNPT SS Cross (4307002408)
- ZURN ZEMS Connected Sensor Flush Valve - Retrofit Kit (PEMS6000-RK-W1)
- ZURN 1.5 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ZER6003AV-CPM)
- ZURN 1.0 gpf, Urinal Automatic Flush Valve, Polished chrome, 3/4 in IPS (ZER6003PL-WS1-CPM)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZTR6200-WS1)
- ZURN 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZEMS6000AV-HET)
- ZURN 1.28 Ez Flush Valve W/'Ccp' Housing (ZER6000AV-HET-CCP)
- SLOAN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (Sloan 111 DFB SMO)
- Zurn Automatic Flush Valve