Shop All Automatic Flush Valve
Zurn
0.5 gpf, Top Automatic Flush Valve, Chrome, 3/4 in IPS
Mfr # ZTR6203-EWS-HW
Zoro # G5371648
product price: $524.11
/ea
Free Shipping & Returns
$524.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Zurn
- Flush Mode Single Flush
- Gallons per Flush 0.5 gpf
- Rough-In 10 in, 12 in, 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # ZTR6203-EWS-HW
- Zoro # G5371648
- UPC # 670240968080
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 3/4 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | Zurn |
Flush Mode | Single Flush |
Gallons per Flush | 0.5 gpf |
Rough-In | 10 in, 12 in, 14 in |
Spud Coupling | 1 1/2 in |
Basic Power Source | Electric |
Item | Automatic Flush Valve |
Fixture Type | Top |
Green Certification or Other Recognition | WaterSense Approved |
Valve Design | Sensor |
Finish | Chrome |
Sensor Range | Adjustable |
Green Environmental Attribute | Urinal Uses 0.5 gpf or Less |
Includes | 10 ft Power Supply Cable |
Fixture Mount | Wall |
Battery Life | 3 yr. @ 4000 Flushes/Month |
Pressure Range | 35 to 80 psi |
Exposed/Concealed | Exposed |
Standards | ADA Compliant |
Description
Automatic Flush Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PINPOINT PVC00105X1200HA PVC Clean-Out Adapter; 4 in. (PI708252)
- CUSH-A-NATOR Cushioned Clamp, HT, 1 in. Tube, 304SS (HT16SS)
- ZURN PEX CR COUPLING 3/4 10PK (UP016A10)
- ARROWHEAD BRASS Hydrant Frost Free 12In (456-12LF)
- ZURN 1.0 gpf Exposed Urinal Valve (Z6003-WS1-YB-YC)
- ZURN 1.6 gpf, Toilet Manual Flush Valve, Rough Brass, 1-1/2 in IPS (Z6611AV-WS1-12L)
- ZURN 0.125 gpf, Automatic Flush Valve, Polished Chrome, 3/4" IPS (ZER6003PL-ULF-CCP)
- ZURN ZEMS Connected Sensor Flush Valve - Retrofit Kit (PEMS6000-RK-W1)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZER6152AV-WS1-11L)
- ZURN Camaya Series Battery Sensor Faucet W/1.0 Aer (Polished Chrome) (Z6953-XL-L)
- AMERICAN STANDARD 1.0 gpf, Automatic Flush Valve, Polished Chrome, 3/4" IPS (6145SM101.002)
- Zurn Automatic Flush Valve