Shop All Faucet Aerators
Zurn
0.35 gpm Aerator, 3/4-27" Thread Size, Chrome, Brass
Mfr # G68015
Zoro # G5380090
product price: $27.96
/ea
$27.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size Type Female
- Thread Size 3/4-27"
- Flow Rate 0.35 gpm
- Flow Outlet Type Spray
- Fits Brand Zurn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # G68015
- Zoro # G5380090
- UPC # 670240494305
- Country of Origin United States
- Category Faucet Aerators
Dimensions
Thread Size Type | Female |
Thread Size | 3/4-27" |
Details
Item | Aerator |
Flow Rate | 0.35 gpm |
Flow Outlet Type | Spray |
Fits Brand | Zurn |
Finish | Chrome |
Standards | ADA |
Green Environmental Attribute | Faucet Flow Rate 1.5 gpm Or Less |
Aerator Features | Pressure Compensating, Vandal Resistant |
Flow Rate (GPM) | 0.35 |
Type | Vandal Resistant; Female |
Material of Construction | Brass |
Description
Aerator, Thread Size Type Female, Thread Size 3/4 in - 27, Flow Rate 0.35 gpm, Flow Outlet Type Spray, Chrome Finish, Aerator Features Pressure Compensating, Vandal Resistant, Standards ASME A112.18.1, CSA B125.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 1" Wall (6RX100068)
- JONES STEPHENS Cast Iron, Plug: Countersunk, Cleanout with Gasket (C36134)
- JONES STEPHENS Chrome Plated Bronze Elbow, 1/2", 90 deg. (B50002LF)
- B & K REP HYDRNT STEM 400S 10"" (M-123-4094)
- ZURN 0.5 gpm Aerator, 13/16"-27 Thread Size, Chrome, Brass (G63507)
- ZURN 1 gpm Aerator, 13/16"-27 Thread Size, Chrome, Brass (G66697)
- ZURN 1 gpm Aerator, 13/16"-27 Thread Size, Chrome, Brass (G63561)
- ZURN 0.5 gpm Gooseneck Aerator, 55/64"-27 Thread Size, Chrome, Brass (P6900-20F-GN)
- ZURN (K) (-4F) 2.2GPM VR FEMALE LAMINAR OUTLET, 3/4-27 F (WHITE) (G62621)
- ZURN 1.5 gpm Aerator, 3/4"-27 Thread Size, Chrome, Brass (G66695)
- THRIFCO PLUMBING Aerator Adapter 55/64 Inch-27T x 15/16 Inch-27T Standard Lead-F (4400401)
- Zurn Kitchen Faucets & Accessories