Shop All Automatic Flush Valve
Zurn
0.25 gpf, Urinal Automatic Flush Valve, Polished chrome, 3/4 in IPS
Mfr # ZTR6203-QRT
Zoro # G1855336
product price: $588.99
/ea
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Zurn
- Flush Mode Single Flush
- Gallons per Flush 0.25 gpf
- Rough-In 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # ZTR6203-QRT
- Zoro # G1855336
- UPC # 670240959873
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 3/4 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | Zurn |
Flush Mode | Single Flush |
Gallons per Flush | 0.25 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 3/4 in |
Basic Power Source | Battery |
Includes | Adjustable Tailpiece, and Flange for Top Spud Connection, High Back Pressure Vacuum Breaker, One Piece Hex Coupling Nut, Spud Coupling |
Connection Location | Top |
Finish | Chrome Plated |
Pressure Range | 35 to 80 psi |
Item | Automatic Flush Valve |
Exposed/Concealed | Exposed |
Battery Life | 3 yr |
Green Certification or Other Recognition | WaterSense Approved |
Valve Design | Sensor |
Power Source | Battery |
Sensor Range | 12 in to 60 in |
Standards | ADA Compliant; ANSI/ASME A112.19.2-2003, CAN/CSA B45 |
Fixture Type | Urinal |
Description
Automatic Flush Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" X 36" GALVANIZED NIPPLE (356-303)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Brass (GKB962)
- SIOUX CHIEF Sioux Chief Mfg 6in. Cast Iron Strainer 846-S5PK (846-S5PK)
- LEGEND VALVE 1" BRONZE HYDRANT TEES (312-085)
- ZURN 0.5 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ZTR6203-EWS)
- ZURN 0.5 gpf, Urinal Manual Flush Valve, Polished Chrome, 3/4 in IPS (Z6003AV-EWS)
- ZURN ZEMS Connected Sensor Flush Valve - Retrofit Kit (PEMS6000-RK-W1)
- ZURN 0.5 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ZEMS6003AV-EWS)
- ZURN Automatic Flush Valve Retrofit Kit (ZERK-U-EWS-TM)
- ZURN 1.0 to 1.5 gpf, Automatic Flush Valve, Polished Chrome, 3/4" IPS (ZER6003PL-WS1-CCP)
- KISSLER Plastic Flush Valve, For Use With American Standard Toilets (68-7089)
- Zurn Automatic Flush Valve