Shop All Automatic Flush Valve
Zurn
0.25 gpf, Urinal Automatic Flush Valve, Polished chrome, 3/4 in IPS
Mfr # ZTR6203-QRT-LL
Zoro # G1855327
product price: $623.69
/ea
Free Shipping & Returns
$623.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Zurn
- Flush Mode Single Flush
- Gallons per Flush 0.25 gpf
- Rough-In 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # ZTR6203-QRT-LL
- Zoro # G1855327
- UPC # 670240946514
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 3/4 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | Zurn |
Flush Mode | Single Flush |
Gallons per Flush | 0.25 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 3/4 in |
Basic Power Source | Battery |
Green Certification or Other Recognition | WaterSense Approved |
Connection Location | Top |
Power Source | Battery |
Battery Life | 3 yr |
Exposed/Concealed | Exposed |
Fixture Type | Urinal |
Sensor Range | 12 in to 60 in |
Finish | Chrome Plated |
Pressure Range | 35 to 80 psi |
Valve Design | Sensor |
Item | Automatic Flush Valve |
Standards | ADA Compliant; ANSI/ASME A112.19.2-2003, CAN/CSA B45 |
Includes | Adjustable Tailpiece, and Flange for Top Spud Connection, High Back Pressure Vacuum Breaker, One Piece Hex Coupling Nut, Spud Coupling |
Description
Automatic Flush Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress 90 elbow, 1" x 1" (95015)
- ISPRING Spin Down Sediment Filter Replacement Cartridge (FWSP1000)
- PRIME-LINE Square Post Shoe, 1-1/4 in., Cast Zamak Construction, Chrome Plated Single Pack (656-9297)
- CHICAGO FAUCET Turret With Two Ball Valves 90Deg (982-WS909AGVCP)
- ZURN 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZEMS6000AV-HET)
- ZURN 0.125 gpf, Urinal Automatic Flush Valve, Chrome, 1 in IPS (ZTR6203-ULF)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZER6152AV-WS1-11L)
- ZURN 1.0 gpf Exposed Urinal Valve (Z6003-WS1-YB-YC)
- ZURN Automatic Flush Valve Retrofit Kit (ZER6003AV-EWS-TM)
- ZURN 1.28 gpf, Urinal Manual Flush Valve, Polished Chrome, 1 in IPS (Z6200PL-HET)
- RUBBERMAID COMMERCIAL Auto Flush Side-Mount Toilet Flushing System, Polished Chrome (FG401187A)
- Zurn Automatic Flush Valve