Shop All Automatic Flush Valve
Zurn
0.125 gpf, Urinal Manual Flush Valve, Polished Chrome, 3/4 in IPS
Mfr # Z6003PL-ULF
Zoro # G3314915
product price: $155.18
/ea
Free Shipping & Returns
$155.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Zurn
- Flush Mode Single Flush
- Gallons per Flush 0.125 gpf
- Rough-In 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z6003PL-ULF
- Zoro # G3314915
- UPC # 670240459007
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 3/4 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | Zurn |
Flush Mode | Single Flush |
Gallons per Flush | 0.125 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 3/4 in |
Basic Power Source | Manual |
Handle Type | Lever |
Finish | Polished Chrome |
Fixture Type | Urinal |
Pressure Range | 10 to 100 psi |
Includes | Adjustable Tailpiece, Internal Seals, Spud Coupling and Flange, Vacuum Breaker |
Item | Manual Flush Valve |
Connection Location | Top Spud |
Standards | ADA Compliant |
Valve Design | Manual |
Description
Manual Flush Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER FLAPPER CLASS 5 KOHLER (GP1039444)
- LEGEND VALVE 1/2" PEX X 3/4" MALE ELBOW (460-107NL)
- THRIFCO PLUMBING Delta Kit&70 S.S. Ball (4401880)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Cotton (SS114#01)
- ZURN 1.5 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ZER6003AV-CPM)
- ZURN 0.125 gpf, Urinal Manual Flush Valve, Chrome, 3/4 in IPS (Z6003AV-ULF)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZER6000AV-WS1-CPM)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZTR6200-WS1)
- ZURN Automatic Flush Valve Retrofit Kit (ZERK-C-WS1-TM-S)
- ZURN 1.0 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ZTR6203-WS1)
- ZURN 0.125 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ZEMS6003PL-ULF)
- Zurn Automatic Flush Valve