Shop All Automatic Flush Valve
Zurn
0.125 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS
Mfr # ZER6003AV-ULF-CPM
Zoro # G3696375
product price: $413.98
/ea
Free Shipping & Returns
$413.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Zurn
- Flush Mode Single Flush
- Gallons per Flush 0.125 gpf
- Rough-In 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # ZER6003AV-ULF-CPM
- Zoro # G3696375
- UPC # 670240384682
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 3/4 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | Zurn |
Flush Mode | Single Flush |
Gallons per Flush | 0.125 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 3/4 in |
Basic Power Source | Battery |
Item | Automatic Flush Valve |
Fixture Type | Urinal |
Valve Design | Diaphragm |
Connection Location | Top |
Power Source | (4)C Cell Batteries |
Standards | ADA Compliant |
Includes | Cast Wall Flange with Set Screw, Sweat Solder Kit, Vandal Resistant Stop Cap |
Pressure Range | 20 to 100 psi |
Battery Life | 3 yr @ 3000 Flushes/Month |
Exposed/Concealed | Exposed |
Finish | Chrome Plated |
Sensor Range | 13 3/4 in to 39 3/8 in |
Description
Automatic Flush Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 3 in x 1 in Pipe Size (437335)
- ELKAY Soap Dish, SS (LK80)
- ANVIL 1/2" x 1/4" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310085600)
- DIXON Cam/Groove 90deg., Couplr, Hose, Shank4", AL (400C-90AL)
- ZURN 3.5 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZER6000AV-CPM)
- ZURN Automatic Flush Valve Retrofit Kit (ZERK-U-EWS-TM)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Polished chrome, 1 in IPS (ZER6000PL-WS1-CPM)
- ZURN Automatic Flush Valve Retrofit Kit (ZER6000AV-WS1-TM)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZEMS6000AV-WS1)
- ZURN 1.6 gpf, Automatic Flush Valve, Chrome, 1 in IPS (ZEMS6152AV-11L)
- SIMPSON STRONG-TIE 2x6 Concealed Hanger (LUC26Z)
- Zurn Automatic Flush Valve