Shop All Automatic Flush Valve
Zurn
0.125 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS
Mfr # ZEMS6003AV-ULF-IS
Zoro # G0159875
product price: $561.68
/ea
Free Shipping & Returns
$561.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Zurn
- Flush Mode Single Flush
- Gallons per Flush 0.125 gpf
- Rough-In 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # ZEMS6003AV-ULF-IS
- Zoro # G0159875
- UPC # 670240383142
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 3/4 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | Zurn |
Flush Mode | Single Flush |
Gallons per Flush | 0.125 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 3/4 in |
Basic Power Source | Electric |
Green Environmental Attribute | Urinal Uses 0.5 gpf or Less |
Fixture Type | Urinal |
Standards | ASSE 1037, CSA B125.3 |
Connection Location | Top |
Valve Design | Diaphragm |
Item | Automatic Flush Valve |
Includes | Adjustable Tailpiece, and Flange for Top Spud Connection, High Back Pressure Vacuum Breaker, One Piece Hex Coupling Nut, Spud Coupling |
Sensor Range | 18 in to 22 in |
Green Certification or Other Recognition | WaterSense Approved |
Pressure Range | 25 to 80 psi |
Power Source | 120V |
Exposed/Concealed | Exposed |
Finish | Chrome |
Description
Automatic Flush Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACV5)
- COPPER PRESS BY TMG 1 in. x 1 in. Copper Press x FPT Adapter (XPRFA1)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 3/4 in Pipe Size (406007BC)
- KOHLER Flush Valve Kit (1226578)
- ZURN 1.0 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ZTR6203-WS1)
- ZURN 1.0 to 1.5 gpf, Automatic Flush Valve, Polished Chrome, 3/4" IPS (ZER6003PL-WS1-CCP)
- ZURN 1.6 gpf, Toilet Manual Flush Valve, Rough Brass, 1-1/2 in IPS (Z6611AV-WS1-11L)
- ZURN 0.5 gpf, Urinal Manual Flush Valve, Chrome, 3/4 in IPS (Z6003-EWS-YB-YC)
- ZURN 0.5 gpf, Urinal Manual Flush Valve, Polished Chrome, 3/4 in IPS (Z6003AV-EWS)
- ZURN 0.125 gpf, Automatic Flush Valve, Polished Chrome, 3/4" IPS (ZER6003PL-ULF-CCP)
- MOEN COMMERCIAL 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1" IPS (8311AC12)
- Zurn Automatic Flush Valve