Shop All Automatic Flush Valve
Zurn
0.125 gpf, Urinal Automatic Flush Valve, Chrome, 1 in IPS
Mfr # ZTR6203-ULF-LL
Zoro # G0159769
Free Shipping & Returns
$623.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Zurn
- Flush Mode Single Flush
- Gallons per Flush 0.125 gpf
- Rough-In 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # ZTR6203-ULF-LL
- Zoro # G0159769
- UPC # 670240819900
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 1 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | Zurn |
Flush Mode | Single Flush |
Gallons per Flush | 0.125 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 3/4 in |
Basic Power Source | Battery |
Sensor Range | 22 in to 36 in |
Connection Location | Top |
Power Source | (4) AA batteries |
Finish | Chrome Plated |
Exposed/Concealed | Exposed |
Standards | ASSE 1037, CSA B125.3 |
Valve Design | Diaphragm |
Battery Life | 10 yr |
Includes | (4) AA Batteries, Adjustable Tailpiece, Cast Wall Flange with Set Screw, High Back Pressure Vacuum Breaker, One Piece Hex Coupling Nut, Spud Coupling and Flange for Top Spud Connection, Sweat Solder Kit, Vandal Resistant Stop Cover |
Pressure Range | 35 to 80 psi |
Fixture Type | Urinal |
Green Environmental Attribute | Urinal Uses 0.5 gpf or Less |
Item | Automatic Flush Valve |
Description
Automatic Flush Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female BSPT, Malleable Iron Black Coated Malleable Iron Pipe Fitting (793FE8)
- ZORO SELECT 3/4" FNPT Brass Ball Valve Inline (1WMH1)
- ZORO SELECT PVC Coupling, Insert, 1 1/4 in x 1 in Pipe Size (1429-168)
- ASCO H10A620B5F1F26 120V Hydramotor (H10A620B5F)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZER6000AV-WS1-CPM)
- ZURN Automatic Flush Valve Retrofit Kit (ZERK-C-WS1-TM-S)
- ZURN 3.5 gpf, Toilet Automatic Flush Valve, Polished chrome, 1 in IPS (ZER6000PL-CPM)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Polished chrome, 1 in IPS (ZER6000PL-WS1-CPM)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZER6152AV-WS1-11L)
- ZURN 0.125 gpf, Urinal Manual Flush Valve, Polished Chrome, 3/4 in IPS (Z6003PL-ULF)
- SLOAN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (Sloan 111 DFB SMO)
- Zurn Automatic Flush Valve