Shop All Bluetooth & Smart Speakers
Zunammy
Zunammy ZTS1059BK Tall Tower Outdoor Bluetooth Speaker; Black
Mfr # ZTS1059BK
Zoro # G603785530
$35.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zunammy
- MFR # ZTS1059BK
- Zoro # G603785530
- UPC # 21893858509
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
Tall Tower Outdoor Bluetooth Speaker, Black.
Features- Enjoy the party time music with the tall high quality 15
- Circular Bluetooth speakers
- Color: Black
- Distance: over 10M
- Play time: 3-8H
- Standby time: 5-6days
- Lithium battery: 1800MAh
- Recharge time: 4-5HBluetooth Wireless Speakers15" tall circular speakers10m bluetooth range
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Dual 8" Bluetooth Ceiling / Wall Speaker (PDICBT852RD)
- BATTERY CLERK AJC® HKbil 3FM4.5 6V 4.5Ah Sealed Lead Acid Battery (HKBIL-3FM4.5)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery Replaces NP38-12 U1-34 UB12350 (ML35-12374)
- MIGHTY MAX BATTERY 12V 100Ah SLA Battery Replacement for Viper Fang 20, 20T (ML100-132998)
- ZUNAMMY Zunammy ZTS026WT Giant Wireless Bluetooth Air Pod Shaped Speaker FM Radio AUX Microphone; White (ZTS026WT)
- ZUNAMMY Zunammy ZTS095BK Lantern Light-up Color Changing Bluetooth Speaker; Black (ZTS095BK)
- SPORTSMAN Pocket Size Wireless Bluetooth Water Resistant Speaker (SPEAKERX7)
- MINIMINI Bottle Bluetooth Speaker (MI3594566)
- JBL Boombox 3 Bluetooth Speaker, Black (JBLBOOMBOX3BLKAM)
- JBL Go 3 Waterproof Bluetooth Speaker, Red (JBLGO3REDAM)
- VE VE MBK1 Mirror-Disco Ball Kit for Dance Party (MBK1)
- Zunammy Bluetooth & Smart Speakers