Shop All Exercise & Mobility
Zunammy
Zunammy ZTM4000-GR High-Intensity Massage Gun & Percussion Muscle Massager for Pain Relief with 4 Interchangeable Massage Heads; Green
Mfr # ZTM4000-GR
Zoro # G404160970
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zunammy
- MFR # ZTM4000-GR
- Zoro # G404160970
- UPC # 12436830113
- Country of Origin China
- Category Exercise & Mobility
Description
Health care has gained a lot more importance than it ever had. People are resorting to anything and everything in order to stay healthy. Monitoring health personally has become easier with our wide range of Health Care Products. Browse through our extensive collection of healthcare products which are safe and reliable.
Features- High-Intensity Massage Gun & Percussion Muscle Massager for Pain Relief with 4 Interchangeable Massage Heads
- 4 Files Adjustment
- Adjustment button
- High frequency vibration, dissipation of fatigue, deep massage, relaxation of muscles, alleviate pain
- Customized ergonomic massage head can provide comfortable massage experience while reducing the damage to bones and collaterals
- Four kinds of massage head, it can activate the muscles, stimulate blood flow, greatly reduce muscle recovery time, relieve pain and relax from head to toe
- Using 24V lithium battery, charging once, can be used for 8 hours, charging for 2 hours, massage for 4 hours
- Strong noise reduction motor, multi-ventilation slot cooling system, fast heat dissipation and high performance
- 1 x Muscle Massage Therapy Gun
- 4 x Interchangeable head attachments
- 1 x User Manual
- 1 x Charger
- 1 x Storage Suitcase
- Color: Green
- Motor: 20W
- Noise Level: 35DB
- Speeds: 1-4 Speed Setting
- Battery Capacity: Rechargeable Li-Ion 7.6V 1800 mAh
- Speed: 1800-3200 RPM
- Case Material: ABS Plastic
- Charger Type: Type-C USB Charging
- Stroke Length: 7 mm
- Hours of Use: 2-5H
- Massage Head: 4 Piece
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OKEEFFES Working Hands White Night Treatment Hand Cream 3 oz (K3200502)
- FIRST AID ONLY Burn Gel, 1/8 oz Packs, PK25 (G469)
- Q-TIPS Beauty Rounds, 960PK (030521004573)
- BILT-RITE MASTEX HEALTH Pelvic Traction Set, 17 inch Height, 11 inch Width (10-19040)
- FABRICATION ENTERPRISES Baseline® Digital LCD Gauge Push-Pull Dynamometer, 500 lb. Capacity (12-0387)
- FABRICATION ENTERPRISES TheraPutty® Standard Exercise Putty, Blue, Firm, 4 Ounce (10-0908)
- SERENELIFE Serene Life Bubble Bath Mat Body Spa Massage (PHSPAMT22)
- FABRICATION ENTERPRISES TheraPutty® Standard Exercise Putty, Yellow, X-Soft, 2 Ounce (10-0900)
- GOFIT Professional Foam Roller (24") (GF-PROFR)
- KEMP USA Kemp 10-001-ORG Head Immobilizer Orange (10-001-ORG)
- SERENELIFE Bubble Bath Mat Body Spa Massage With Warm Air (PHSPAMT24HT)
- Zunammy Exercise & Mobility