Shop All Toys & Games
Zunammy
Zunammy FS1068 Excavator Children Deformation Engineering Car Robot Toy
Mfr # FS1068
Zoro # G504165462
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zunammy
- MFR # FS1068
- Zoro # G504165462
- UPC # 21893860144
- Country of Origin China
- Category Toys & Games
Description
Deformation Car Inertial Collision Deformation Engineering Vehicle Excavator Toy Stunt Cars Models Toy Friction Powered Car Gifts It can be transformed. When the product collides, it can trigger the transformation function. Very interesting.
Features- Educational Toys for kids: Develop your baby's imagination, motor skills and hand-eye coordination, and promote their sensory perception
- Excavator Truck Toy: The excavator can be rotated and the height of the shovel can be adjusted
- Ideal for playing in the sand pit or indoor
- Ideal Gift for Children: Especially suitable for kids who like trucks
- Not only as a toy gift, but also as a collection for car enthusiasts or an ornament
- Built-in inertia motor
- Just gently push
- Full of power
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2000 PLUS Ink Refill, Black, 1" x 2" Size (011096)
- QUARTET Dry-Erase Markers, Chisel Point, Black (QRT50012M)
- ZEBRA PEN Sarasa Clip Gel Pen, Retractable, Fine 0.5 mm, Assorted Ink and Barrel Colors, PK20, 20PK (47220)
- AVERY DENNISON Avery-Dennison 60506 UltraDuty GHS Chemical Labels; White - 2 x 2 in. (60506)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-0920 0-78 in. 0-198 cm Baseline Wall Growth Chart (12-0920)
- TOY TIME Seesaw Teeter Totter Equipment with Easy-Grip Handles for Indoor / Outdoor Rocker Toy | Boys / Girls (143163QMP)
- MELISSA & DOUG Deluxe Road Rug Play Set (5195)
- HEY PLAY Hey Play M350054 Classic Giant Wooden Blocks Tower Stacking Game (M350054)
- TREASURE COVE 12 pc Wheel cars w/Trailer in briefcase (192416)
- EDUCATIONAL INSIGHTS Teachable Touchables™ Texture Squares, 10 Pieces (3049)
- UGEARS UGears UTG0021 Mechanical Town Tram Line Wooden 3D Model Kit (UTG0021)
- Zunammy Toys & Games