Zukes

Zukes ZK30009 12 oz Crunchy Naturals Dog Treats with Peanut Butter & Berries


product price: $23.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Zuke's Crunchy Naturals 5s Baked With Peanut Butter & Berries dog treats are the perfect treat to encourage your dog along your training adventure. This natural recipe contains rolled oats, barley and rice bran, along with peanut butter and wholefood fruits for wholesome goodness. The small size makes these low-calorie treats perfect for rewards. Keep your dog's tail wagging by making these low-calorie dog treats part of his daily routine.

Features
  • Made with rolled oats, barley and rice bran
  • Contains the vegan ingredients you care about
  • Peanut butter and wholefood fruits are baked into every treat
  • Made without wheat, corn or soy
  • Crafted in the USA using the highest quality ingredients
Specifications
  • Capacity: 12 oz
  • Pet Type: Dog
  • Dimension: 3" H x 7" W x 7.5" L
  • Weight: 0.9 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.