Shop All Battery Chargers
Ztech
ZTech ZTWC002-BK iPhone & Android Wireless Charging Pad with LED Lights - Black
Mfr # ZTWC002-BK
Zoro # G103915567
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ztech
- MFR # ZTWC002-BK
- Zoro # G103915567
- UPC # 190094330531
- Country of Origin China
- Category Battery Chargers
Description
It is time to upgrade to fast wireless charging No need for long tangled cables, your phone will start charging the moment you place down any Qi-enabled device on this Wireless Charging Pad. No cables or USB interface required. It features a safe, powerful, and protected LED indicator light that flickers when a phone is charging on it. Sleep peacefully while your phone charges thanks to the soft breathing light that won't cause any distraction.
Package Include- 1PC Wireless Charger 1PC USB Cable
- Compatible Phones:
- iPhone 8, 8 Plus, iPhone X, for Samsung Galaxy S6 S6 Edge S6 Edge Plus S7 S7 edge, S8, S8 Plus, Note 8, LG V30 and all smartphones with Qi-Enabled
- Color: Black
- Input voltage: 5V 2A
- transmit power: 0. 5W
- Output Current: . 5V 1A
- Transmission distance: . 10mm
- Charging efficiency: 0.73%
- Self-developed Operating frequency : 100-150KHZ
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Tadiran Tl-5101/s (TL-5101/S TADIRAN)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replacement for APC Smart-UPS 750 UB1270 - 2 Pack (ML8-12MP2116133109696)
- ILC Replacement for Bell & Howell Design 461b replacement light bulb lamp (DESIGN 461B BELL & HOWELL)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replacement for Emergency Lighting (ML200-625)
- ZTECH ZTech ZTWC002-WT iPhone & Android Wireless Charging Pad with LED Lights - White (ZTWC002-WT)
- CLORE AUTOMOTIVE 12V Pro-Logix Fleet Charger W/100A Power Supply (PL6800)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 7Ah General Power GPS5006 Battery (MAX3512753)
- ULTRALAST ULLIONCHG Charger (ULLIONCHG)
- NITECORE UI2 Dual-Slot Intelligent USB Lithium-ion Battery Charger for 18650, 18350, 20700, 21700 etc (UI2)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for Deltec 750 12V Battery (MAX3497587)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 2.2Ah Ademco/Adi PS1220 Battery (MAX3512638)
- Ztech Battery Chargers