Shop All Bluetooth & Smart Speakers
Ztech
ZTech ZTS0091BK LED Bluetooth Wireless Tower speaker - Black
Mfr # ZTS0091BK
Zoro # G803773788
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ztech
- MFR # ZTS0091BK
- Zoro # G803773788
- UPC # 190094259856
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
Features
- Wireless Audio Streams music and phone calls from Bluetooth-enabled devices
- Bluetooth version 4.0
- Wireless range up to 30 feet
- Built-in mic for hands-free calling
- All-Day Battery Built-in rechargeable battery 3,000mAh capacity
- Playback time up to 15 hours wired, up to 12 hours wireless
- Charging time is 47 hours Recharges via USB
- USB port can also be used to charge mobile devices
- Play from MicroSD card, Insert MicroSD card into rear of the speaker
- The Speaker will play prioritize the microSDcard
- Charging Cable Aux Cable User Manual
- Color: Black
- Weight: 0.6875 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Pyle 5.25" Back Enclosed 5.25" Speaker (PDIW57)
- DANTONA Battery 2.4 Volt Nickel Cadmium Dantona Gas Detection Battery (GAS-1)
- NANUK 945 Waterproof Large Hard Case with Foam Insert (945-1001)
- ILC Replacement for Motorcraft Bh-65dc (BH-65DC MOTORCRAFT)
- ZTECH 360 Degree A-R Gun Controller Augmented Virtual Reality (ZTAR1000)
- BUDWEISER Budweiser 43641 Budweiser Bluetooth Beer Can Speaker (43641)
- JBL Xtreme 3 Waterproof Bluetooth Speaker, Blue (JBLXTREME3BLUAM)
- FASTTRACK 2 x 8 in. Bluetooth Rechargeable Speaker with LED Party Lights, Black (FA2641609)
- JBL Party Box 1000 Bluetooth Speaker, Black (JBLPARTYBOX1000AM)
- LOGITECH Computer Speakers, w/Bluetooth, 3-1/2"x4-9/10"x9-1/2", 2/ST, BK 4PK (LOG980001294)
- PYLE Bluetooth 200W Stereo Amp Receiver with USB and SD Card Readers (PDA6BU)
- Ztech Bluetooth & Smart Speakers