Shop All Pipe & Tube Clamps
Zsi
Vibration-Damping Pipe Clamp, 1 7/8" H
Mfr # S4017S-BLKGRG
Zoro # G310769762
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Din 3015-1
- Overall Height 1 7/8 in
- Cushioned Yes
- Clamp Style Weld Plate Mount Clamp
- Maximum Operating Temperature 194 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # S4017S-BLKGRG
- Zoro # G310769762
- Country of Origin China
- Category Pipe & Tube Clamps
Dimensions
Overall Height | 1 7/8 in |
For Pipe Size | 3/4 in |
For Strut Channel Width | 1 5/8 in |
Installed Height | 1 7/8 in |
Bolt Length | 1 3/4 in |
For Maximum Outside Diameter | 1 1/16 in |
For Minimum Outside Diameter | 1 1/20 in |
Overall Length | 1 3/16 in |
Overall Width | 2 23/64 in |
Description
Vibration-Damping Pipe Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Material Finish Nickel plated, Clamp Type Cushion Clamp, Compatible Grainger Part Number 814LK1, Compatible Mfr Part Number S4017S-BLKGRG, Cushion Material Polypropylene, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 1/16 in, For Minimum Outside Diameter 1 1/20 in, For Number of Lines 9, For Pipe Size 3/4 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Valve Seal Kit, Symmons Faucets (55-0004)
- LEGEND VALVE 3" S-415 GATE VALVE (104-610)
- LARSEN SUPPLY CO 12 Rnd Hose Bibb Handle (01-5109)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, 45° Elbow, 4" (ZUSA-STF-QC-76)
- ZSI Cushion Claw, 3/4 In OD Tube, Strut Mount (CL-12)
- ZSI Beta Clamp Assembly, Twin, 7/8 In Tube (T3015S)
- ZSI Beta Clamps, Heavy Series, 3/4 In Pipe, AL (H4017S-AL)
- ZSI 2 Hole Cushion Clamp Pipe Size 1-1/2 In (030MS034)
- ZSI Beta Clamp Assembly, Single, 3/4 In Pipe (S4017R)
- ZSI Heavy Clamp, 1-1/4" Tube, Stacking (H5020B)
- IDEAL TRIDON Clamps, 12", Snaplock Quick Release, PK100 (M550-188-106)
- Zsi Pipe & Tube Clamps