Shop All U-Bolts
Download CAD Files
Zsi
Vibration-Dampening U-Bolt, 1/4"-20, 1 35/64 in Wd, 1 51/64 in Ht, Zinc Plated Steel
Mfr # UB3/4PA
Zoro # G2938031
CAD Available
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Inside Height 1 51/64 in
- Inside Width/Diameter 1 35/64 in
- For Pipe Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 1/4"-20 |
Inside Height | 1 51/64 in |
Inside Width/Diameter | 1 35/64 in |
For Pipe Size | 3/4 in |
Thread Length | 1 in |
Width Across Centers of Tips | 1-51/64 in |
Overall Length | 2-1/8" |
Inside Length | 1 51/64 in |
Width (In.) | 1 35/64 in |
Pipe Size (In.) | 3/4 in |
Length (In.) | 2 1/8 in |
Inside Width | 1 35/64 in |
Description
Vibration Dampening U-Bolt, Vibration-Damping U-Bolt, Steel, Finish Zinc Plated, Thread Size 1/4 In.-20, Thread Length 1 in, Inside Length 1 51/64 in, Length (In.) 2 1/8 in, Inside Width 1 35/64 in, Pipe Size (In.) 3/4 in, Characteristics Cushion Design Provides Total Load Distribution, Includes Cushion, Two Nylon Lock Nuts, U-Bolt
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.016.0200)
- ZORO SELECT #12-24 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.021.0075)
- ZORO SELECT Spring Nut, #8, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAZ4)
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 2 ft, Stainless Steel, 18-8, Plain Finish (U51067.043.2400)
- ZSI Vibration-Dampening U-Bolt, 3/8"-16, 2 3/16 in Wd, 3 23/64 in Ht, Zinc Plated Steel (UB2PA)
- ZSI Vibration-Dampening U-Bolt, 3/8"-16, 2 63/64 in Wd, 2 3/16 in Ht, Plain Stainless Steel (UB2PA6)
- ZSI Vibration-Dampening U-Bolt, 3/8"-16, 2 7/16 in Wd, 2 7/16 in Ht, Plain Stainless Steel (UB1-1/2PA6)
- ZSI Vibration-Dampening U-Bolt, 1/4"-20, 1 51/64 in Wd, 2 3/64 in Ht, Zinc Plated Steel (UB1-1/4TA)
- ZSI Vibration-Dampening U-Bolt, 1/4"-20, 2 3/16 in Wd, 2 35/64 in Ht, Zinc Plated Steel (UB1-1/4PA)
- ZSI Vibration-Dampening U-Bolt, 1/4"-20, 1 51/64 in Wd, 2 3/64 in Ht, Zinc Plated Steel (UB1PA)
- ZORO SELECT Round U-Bolt, 1/2"-13, 5 5/8 in Wd, 7 1/4 in Ht, Black Oxide Steel (U17242.050.0500)
- Zsi U-Bolts