Shop All U-Bolts
Zsi
Vibration-Dampening U-Bolt, 1/4"-20, 1 35/64 in Wd, 1 51/64 in Ht, Plain Stainless Steel
Mfr # UB1TA4
Zoro # G3094673
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Inside Height 1 51/64 in
- Inside Width/Diameter 1 35/64 in
- For Pipe Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 1/4"-20 |
Inside Height | 1 51/64 in |
Inside Width/Diameter | 1 35/64 in |
For Pipe Size | 1 in |
Thread Length | 1 in |
Width Across Centers of Tips | 1-51/64 in |
Overall Length | 2-23/64" |
Tube Size (In.) | 1 in |
Width (In.) | 1 35/64 in |
Inside Length | 1 51/64 in |
Inside Width | 1 35/64 in |
Length (In.) | 2 23/64 in |
Description
Vibration Dampening U-Bolt, Vibration-Damping U-Bolt, 316 Stainless Steel, Finish Plain, Thread Size 1/4 In.-20, Thread Length 1 in, Inside Length 1 51/64 in, Length (In.) 2 23/64 in, Inside Width 1 35/64 in, Characteristics Cushion Design Provides Total Load Distribution, Includes Cushion, Two Nylon Lock Nuts, U-Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Self-Drilling Screw, #10 x 1-1/2 in, Painted Steel Hex Head Hex Drive, 86 PK (09549)
- ZORO SELECT Hex Nut, 3/8"-24, Steel, Grade 2, Zinc Plated, 21/64 in Ht, 100 PK (U08161.037.0002)
- ZORO SELECT Round U-Bolt, 1/2"-13, 5 5/8 in Wd, 7 1/4 in Ht, Zinc Plated Steel (U17243.050.0500)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 100 PK (M07400.040.0008)
- ZSI Vibration-Dampening U-Bolt, 1/2"-13, 4 in Wd, 4 35/64 in Ht, Zinc Plated Steel (UB3PA)
- ZSI Vibration-Dampening U-Bolt, 1/4"-20, 1 35/64 in Wd, 1 51/64 in Ht, Zinc Plated Steel (UB3/4PA)
- ZSI Vibration-Dampening U-Bolt, 1/4"-20, 1 51/64 in Wd, 2 3/64 in Ht, Plain Stainless Steel (UB1PA6)
- ZSI Vibration-Dampening U-Bolt, 1/2"-13, 6 1/16 in Wd, 6 9/16 in Ht, Zinc Plated Steel (UB5PA)
- ZSI Vibration-Dampening U-Bolt, 3/8"-16, 2 7/16 in Wd, 2 7/16 in Ht, Plain Stainless Steel (UB1-1/2PA6)
- ZSI Vibration-Dampening U-Bolt, 1/2"-13, 3 3/8 in Wd, 3 29/32 in Ht, Plain Stainless Steel (UB2-1/2PA6)
- ZORO SELECT Round U-Bolt, 1/2"-13, 6 3/4 in Wd, 8 3/8 in Ht, Hot Dipped Galvanized Steel, 5 PK (U17244.050.0600)
- Zsi U-Bolts