Shop All Pipe & Tube Clamps
Zsi
U Bolt Cushion Clamp, Zinc, 10 In Nom Pipe
Mfr # UB10PA
Zoro # G5506593
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electro Galvanized Steel, Thermoplastic Elastomer
- Pipe Size (In.) 10 in
- Type U-Bolt Cushion
- Height (In.) 13 25/32 in
- Width (In.) 1 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # UB10PA
- Zoro # G5506593
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 10 in |
Height (In.) | 13 25/32 in |
Width (In.) | 1 21/32 in |
Length (In.) | 12 29/32 in |
Thread Size (In.) | 3/4 |
Bolt Size (In.) | 3/4-10 UNC-2B |
Details
Material | Electro Galvanized Steel, Thermoplastic Elastomer |
Item | Cushion Clamp |
Type | U-Bolt Cushion |
Description/Special Features | Flat Surface Pipe Securing |
Metal Detectable | Yes |
Includes | (1) Cushion, (1) U Bolt |
Description
Cushion Clamp, Includes (1) Cushion, (1) U Bolt
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" NPT Bronze Swing Check Valve (10F291)
- 3M AQUA-PURE Quick Connect Water Filter: 5 micron, 8 gpm, 9-3/4 in Overall Ht, 2-1/2 in Dia, Polypropylene, 2 PK (AP110)
- PARKER 3/8" Compression x 1/4" MNPT Brass Run Tee 10PK (171P-6-4)
- ZORO SELECT Center Outlet, Wht Drain, Slip Connection (35393)
- ZSI Beta Clamp Assembly, Single, 1 1/4 In Pipe (S5027S)
- ZSI Beta Clamps, Heavy Series, 2 In Tube, C (H6032C)
- ZSI Beta Clamps, Heavy Series, 2 In Pipe (H6038S)
- ZSI Beta Clamp Assembly, Single, 1 1/2 In Tube (S5024R)
- ZSI CushionedClampStrutMounted, TubeSz 7/8In (014T018)
- ZSI Beta Standard Clamp, 3" Tube, Cushion, PP (S7048C)
- ALLSTAR 2 in. Double Bolt Clamp-On Retainer (ALL60146)
- Zsi Plumbing Accessories