Shop All Pipe & Tube Clamps
Zsi
U Bolt Cushion Clamp, S/S, 1-1/4 In Tube
Mfr # UB1-1/4TA6
Zoro # G9716402
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel, Thermoplastic Elastomer
- Type U-Bolt Cushion
- Height (In.) 2 23/32 in
- Width (In.) 11/16 in
- Length (In.) 2 19/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # UB1-1/4TA6
- Zoro # G9716402
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 2 23/32 in |
Width (In.) | 11/16 in |
Length (In.) | 2 19/64 in |
Thread Size (In.) | 1/4 |
Bolt Size (In.) | 1/4-20 UNC-2B |
Tube Size (In.) | 1 1/4 in |
Details
Material | Stainless Steel, Thermoplastic Elastomer |
Item | Cushion Clamp |
Type | U-Bolt Cushion |
Includes | (1) Cushion, (1) U Bolt |
Metal Detectable | Yes |
Description/Special Features | Flat Surface Pipe Securing |
Description
Cushion Clamp, Includes (1) Cushion, (1) U Bolt
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Straight Adapter, Steel, 1/8", BSPP x NPTF (1/8X1/8F4OHGS)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 25 psi (6010EDM01-AM-25)
- VIEGA Transition coupling (95475)
- VNE 1-1/2" Clamp Stainless Steel Sanitary Ball Valve 2-Way (EG90CC-61.5)
- ZSI 2HoleCushionedClampTubeS11/2InL3 15/64In (024M028)
- ZSI 2HoleCushionedClampTubeS11/4In, L3 1/64In (020M024)
- ZSI Heavy Clamp, 1-1/2" Tube, Stack (H5024B)
- ZSI CushionedClampStrutMounted, TubeSz2 1/2In (040N046)
- ZSI CushionedClampStrutMounted, TubeSz 7/8In (014T018)
- ZSI 2HoleCushionedClampPipe S 1In, L3 13/64In (021M026)
- ZSI Beta Clamp Assembly, Twin, 1 1/4 In Tube (T5020S)
- Zsi Plumbing Accessories