Shop All Hydraulic Hose Fittings
Zsi
Twin Tube Clamps: 1.25 O.D., 1 1/4 in. Size
Mfr # 265016
Zoro # G303534513
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1.25 in.
- Weight 0.65 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # 265016
- Zoro # G303534513
- UPC # 615986057728
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Outside Dia. | 1.25 in. |
Details
Weight | 0.65 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STONER Endurance Mold Release, 10 oz, Aerosol (A353)
- BROWNING 2 Groove Cast Iron Finish Bore Fhp Variable Pitch Sheave, 2VP68X7/8 (2VP68X7/8)
- TSUBAKI Sprocket , 50 Chain Size, 54 # of Teeth (50Q54)
- DYNABRADE Housing, Dynafile II (40360)
- ZSI Standard Hose Clamps: 0.53 I.D., 1/4 in. Size (265046)
- ZSI Single Tube Clamps: 7/8 I.D., 7/8 in. Size (265002)
- ZSI Twin Tube Clamps: 1.5 O.D., 1 1/2 in. Size (265017)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/4" Male JIC (6400-04-04-O)
- EATON AEROQUIP Fitting, Straight, 5/16 In Hose, 1/2-20 SAE (190111-5-6S)
- GATES GlobalSpiral Couplings (16GS-16FBSPORX)
- TOMPKINS Hydraulic Fitting-Steel16MJ-16FJX-16MJ TEE (6602-16-16-16)
- Zsi Hydraulic Hose Fittings