Shop All Hydraulic Hose Fittings
Zsi
Twin Pipe Clamps: 1.315 O.D., 1 in. Size
Mfr # 265021
Zoro # G803534716
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1.315 in.
- Weight 0.65 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # 265021
- Zoro # G803534716
- UPC # 615986057742
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Outside Dia. | 1.315 in. |
Details
Weight | 0.65 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Direct Drive Blower Motor, 1/4 HP, 115V (D721)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 56C Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (CEM3555)
- BREEZE Hose Clamp, CT, SAE 48,410SS, PK10 (CT 9448 B)
- RULAND Shaft Collar, Clamp, 2Pc, 3/8 In, 316 SS (MSP-6E-ST)
- ZSI Standard Hose Clamps: 0.53 I.D., 1/4 in. Size (265046)
- ZSI Twin Tube Clamps: 1.5 O.D., 1 1/2 in. Size (265017)
- ZSI Single Tube Clamps: 7/8 I.D., 7/8 in. Size (265002)
- TOMPKINS Hydraulic Fitting-Metric CompressionL06(12X1.5)-02NPT MALE STUD CPLG (MC6051-L06-02)
- WEATHERHEAD Pipe Bushing 1/4Inx1/2In, 3220X8X4 (3220X8X4)
- BRENNAN INDUSTRIES 16MJ-20MAORB 45 Deg Elbow Forged (6802-16-20-NWO-FG)
- GATES MegaCrimp Couplings (6G-4FFORX90S)
- Zsi Hydraulic Hoses & Fittings