Shop All Pipe & Tube Clamps
Zsi
Tube Clamp, Twin, 3/8" Clamping Od
Mfr # 265012
Zoro # G6330060
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene/Steel
- Type Inventory Item
- Finish Zinc-Plated
- Outside Dia. .375 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # 265012
- Zoro # G6330060
- Country of Origin China
- Category Pipe & Tube Clamps
Dimensions
Outside Dia. | .375 in. |
Details
Material | Polypropylene/Steel |
Item | Tube Clamp,Twin,3/8" Clamping Od |
Type | Inventory Item |
Finish | Zinc-Plated |
Description
Tube Clamp,Twin,3/8 In. Clamping Od
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVIT Tile Flange For Bath Tubs Built-In, Us (790112000000000)
- SLOAN Sensor Repair Kit, Toilets (EL1500-L)
- TOTO China Lid For St706 With H n L, Tape Cotton (TCU706CR#01)
- ANVIL Coupling, Steel, 1/4 in, NPT, Class 150 (0321200016)
- ZSI Beta Clamp, Standard Series, 25mm, C (SM3025C)
- ZSI Cushioned Clamp, Insulation Type, 2.95" L (UX3834)
- ZSI Beta Clamp, Standard Series, 35mm, C (SM5035C)
- ZSI Beta Clamps, Smoothie Twin, 1/4 In Hose (T2004H)
- ZSI Cushion Claw, 1-1/8 In OD Tube, Strut (CL-18)
- ZSI MultiGripClamp, StrutMounted, PipeS 3/4 In (CG-30)
- ANVIL Clamp, 24"L, 2"W, Red Oxide Primer (500361399)
- Zsi Plumbing Accessories