Shop All Pipe & Tube Clamps
Zsi
Tube Clamp, Twin, 3/4" Clamping Od
Mfr # 265024
Zoro # G6330121
product price: $7.39
/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc-Plated
- Material Polypropylene/Steel
- Type Inventory Item
- Outside Dia. .750 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # 265024
- Zoro # G6330121
- Country of Origin China
- Category Pipe & Tube Clamps
Dimensions
Outside Dia. | .750 in. |
Details
Finish | Zinc-Plated |
Material | Polypropylene/Steel |
Item | Tube Clamp,Twin,3/4" Clamping Od |
Type | Inventory Item |
Description
Tube Clamp,Twin,3/4 In. Clamping Od
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cover, Toilet, 1-Pc (88497-0)
- LEGEND VALVE 3/4 NO LEAD PRESS x MNPT UNION (450-824P)
- USA INDUSTRIALS Pipe Fitting - Black-Coated Steel - Class 3000 - Coupling - 1/2" FNPT (ZUSA-PF-6560)
- ZURN Escutcheon And Coupling Assembly, 3/4 In (P6003-H)
- ZSI Beta Clamps, Standard, 1/4 In Pipe, C (S2009C)
- ZSI CushionedClampStrut Mounted, Tube Sz 3 In (050NS054)
- ZSI Cushion Clamp Clamp, 1 In Wall, 5/8 In (UX5810)
- ZSI Beta Clamp Assembly, Single, 1 1/4 In Tube (S5020S)
- ZSI Beta Clamps, Standard, 2 In Pipe, C (S7038C)
- ZSI Beta Clamp Assembly, Single, 1/4 In Pipe (S2009S)
- ELESA Square tube connectors, STC.25-2A-2W-A-C9 (STC-A)
- Zsi Plumbing Accessories