Shop All Pipe & Tube Clamps
Zsi
Tube Clamp, Twin, 1" Clamping Od
Mfr # 265015
Zoro # G6329981
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene/Steel
- Type Inventory Item
- Finish Zinc-Plated
- Outside Dia. 1 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zsi
- MFR # 265015
- Zoro # G6329981
- Country of Origin China
- Category Pipe & Tube Clamps
Dimensions
Outside Dia. | 1 in. |
Details
Material | Polypropylene/Steel |
Item | Tube Clamp,Twin,1" Clamping Od |
Type | Inventory Item |
Finish | Zinc-Plated |
Description
Tube Clamp,Twin,1 In. Clamping Od
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Clear Vinyl Tubing, 1/4" ID, 3/8" OD (T26250)
- PARKER Square Head Plug, Brass, 1/8 in, MNPT (211P-2)
- CHICAGO FAUCET Manual 8" Mount, Sink Faucet, Chrome plated (1100-GN2FC317ABCP)
- ZORO SELECT FNPT, Malleable Iron 45 Degree Elbow, Class 300 (4316000612)
- ZSI CushionedClampStrutMounted, PipeSz 3/4 In (017N022)
- ZSI U Bolt Cushion Clamp, Zinc, 10 In Nom Pipe (UB10PA)
- ZSI Beta Clamp Assembly, Twin, 3/8 In Pipe (T2011S)
- ZSI CushionedClampStrutMounted, TubeSz 3/4In (012NS016)
- ZSI Cushion Claw, 1/4 In OD Tube, (CLS-04)
- ZSI Beta Clamp Assembly, Single, 3/4 In Tube (S3012S)
- BREEZE T-Bolt, Spring, 2.5", Zinc Bolt, PK10 (B9226-0250 B)
- Zsi Pipe & Tube Clamps