Shop All Pipe & Tube Clamps
Zsi
Tube Clamp, Single, 3/4" Clamping Od
Mfr # 265023
Zoro # G6330103
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene/Steel
- Type Inventory Item
- Finish Zinc-Plated
- Hose Inside Dia. (In.) 3/4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zsi
- MFR # 265023
- Zoro # G6330103
- Country of Origin China
- Category Pipe & Tube Clamps
Dimensions
Hose Inside Dia. (In.) | 3/4 in. |
Details
Material | Polypropylene/Steel |
Item | Tube Clamp,Single,3/4" Clamping Od |
Type | Inventory Item |
Finish | Zinc-Plated |
Description
Tube Clamp,Single,3/4 In. Clamping Od
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL DRYER Textured Graphite, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-GRV-208-277V)
- T&S BRASS Spout Repair Kit (11643-45)
- PRIME-LINE Shower Valve Socket Set 5 Piece with Handle 1 Set (RP77310)
- MOEN Monticello Handle Adapter Kit (100561)
- ZSI Cushioned Clamp, 3/8" Tube Size, 2.95" L (UX3812)
- ZSI 2HoleCushionedClampTubeS15/8In, 3 23/64In (026M030)
- ZSI CushionedClampStrutMounted, TubeSz3 5/8In (058N064)
- ZSI CushionedClampStrutMounted, PipeSz 3/8 In (011N014)
- ZSI Cushioned Clamp, Polyurethane, 7/8" Tube (UX7834)
- ZSI Tube Clamp, Twin, 3/4" Clamping Od (265024)
- VAST Univ. Pipe Clamp, 3/4", Eg, PK25 (V111 3/4EG-25)
- Zsi Plumbing Accessories