Shop All Pipe & Tube Clamps
Zsi
Tube Clamp, Single, 1" Clamping Od
Mfr # 265003
Zoro # G6329972
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene/Steel
- Type Inventory Item
- Finish Zinc-Plated
- Hose Inside Dia. (In.) 1 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # 265003
- Zoro # G6329972
- Country of Origin China
- Category Pipe & Tube Clamps
Dimensions
Hose Inside Dia. (In.) | 1 in. |
Details
Material | Polypropylene/Steel |
Item | Tube Clamp,Single,1" Clamping Od |
Type | Inventory Item |
Finish | Zinc-Plated |
Description
Tube Clamp,Single,1 In. Clamping Od
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE 1/2" Plated Steel King Nipple (43050555)
- ZORO SELECT 5/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADG4)
- CHICAGO FAUCET Manual 3-3/8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (772-ABCP)
- ZORO SELECT PVC Reducing Tee, Insert, 1 in x 1 in x 3/4 in Pipe Size (1401-131)
- ZSI Beta Clamp Assembly, Twin, 1 In Pipe (T5021S)
- ZSI CushionedClampStrutMounted, TubeSz 1/2In (008NS012)
- ZSI Beta Clamp Assembly, Single, 3/4 In Tube (S3012R)
- ZSI Beta Clamps, Standard, 1-3/4 In Tube, SS (S6028S-SS)
- ZSI 2HoleCushionedClampTubeS11/4In, L3 1/64In (020M024)
- ZSI Beta Clamp Assembly, Single, 1/2 In Pipe (S3014S)
- DIXON Worm Gear Clamp, 1-1/16 to 2 in Clamp, SS Band, Domestic (HSS24)
- Zsi Plumbing Accessories