Shop All Pipe & Tube Clamps
Zsi
Tube Clamp, Single, 1-1/4" Clamping Od
Mfr # 265004
Zoro # G6330018
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene/Steel
- Type Inventory Item
- Finish Zinc-Plated
- Hose Inside Dia. (In.) 1 1/4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # 265004
- Zoro # G6330018
- Country of Origin China
- Category Pipe & Tube Clamps
Dimensions
Hose Inside Dia. (In.) | 1 1/4 in. |
Details
Material | Polypropylene/Steel |
Item | Tube Clamp,Single,1-1/4" Clamping Od |
Type | Inventory Item |
Finish | Zinc-Plated |
Description
Tube Clamp,Single,1-1/4 In. Clamping Od
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 4 ft TBE Red Brass Pipe Sch 40 (464-480)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-16mm Tube OD x 1/2" MBSPT (ZUSA-TF-PTC-69)
- DURA-BLOK Pipe Support Base, 200 Lb Load, 4.8 In L (DBM)
- TAYMOR Towel Bar, Satin Nickel, Astral, 24In (04-SN2824)
- ZSI Beta Clamp Assembly, Single, 7/8 In Tube (S3015R)
- ZSI Beta Clamp Assembly, Single, 1.42 In Hose (S5016H)
- ZSI Cushion Claw, 3/4 In OD Tube, (CLS-12)
- ZSI CushionedClampStrutMounted, TubeSz6 1/8In (098N106)
- ZSI Beta Clamps, Standard, 1-3/4 In Tube, SS (S6028S-SS)
- ZSI Beta Clamps, Standard, 1-1/2 In Tube, SS (S5024S-SS)
- ANVIL Clamp, 12.88"L, 1"W, Hot Dipped Galv (500361100)
- Zsi Pipe & Tube Clamps