Shop All Hydraulic Hose Fittings
Zsi
Standard Pipe Clamps: 0.675 I.D., 3/8 in. Size
Mfr # 265006
Zoro # G503534511
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hydraulic Hose I.D. .675 in.
- Weight 0.2 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # 265006
- Zoro # G503534511
- UPC # 615986057704
- Country of Origin United States
- Category Hydraulic Hose Fittings
Details
Hydraulic Hose I.D. | .675 in. |
Weight | 0.2 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Filter/Regulator, 1/8in NPT, 150 psi (4ZK74)
- CARLISLE Belt, 5L280 (5L280)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GNZ1)
- DAYTON 5L390 V-Belt, 39" Outside Length, 21/32" Top Width, 1 Ribs (5L390)
- ZSI Twin Tube Clamps: 1.5 O.D., 1 1/2 in. Size (265017)
- ZSI Standard Hose Clamps: 0.53 I.D., 1/4 in. Size (265046)
- ZSI Single Tube Clamps: 7/8 I.D., 7/8 in. Size (265002)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1-1/4 (1AA20FJ20)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA8FR8)
- EATON AEROQUIP Hydraulic Hose Fitting, 2.1 in. L (FC8779-0808S)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24704N-504)
- Zsi Hydraulic Hoses & Fittings