Shop All Hydraulic Hose Fittings
Zsi
Standard Hose Clamps: 1.42 I.D., 1 in. Size
Mfr # 265051
Zoro # G403534772
$7.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hydraulic Hose I.D. 1.42 in.
- Weight 0.39 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zsi
- MFR # 265051
- Zoro # G403534772
- UPC # 615986057773
- Country of Origin United States
- Category Hydraulic Hose Fittings
Details
Hydraulic Hose I.D. | 1.42 in. |
Weight | 0.39 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT4 Belts - 8M and 14M, 640-8MGT-30 (640-8MGT-30)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 215T Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM (EM3711T)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange 90° Elbow (1704X12X16)
- GAST Gast Standard 3Hbb-19-M322 Piston Pump (3HBB-19-M322A)
- ZSI Single Tube Clamps: 7/8 I.D., 7/8 in. Size (265002)
- ZSI Twin Tube Clamps: 1.5 O.D., 1 1/2 in. Size (265017)
- ZSI Standard Hose Clamps: 0.53 I.D., 1/4 in. Size (265046)
- BRENNAN INDUSTRIES 05MJ-05MJ Bulkhead Straight, 2PK (2700-05-05)
- NRP JONES 3/8" Hose X 3/8" Female JIC Swivel (AJU06-06FJ)
- EATON AEROQUIP Fitting, 45 Deg, 5/16 In Hose, 5/8-18 SAE (190371-6S)
- GATES GlobalSpiral Couplings (8GS-10MJ)
- Zsi Hydraulic Hose Fittings