Shop All Hydraulic Hose Fittings
Zsi
Standard Hose Clamps: 0.53 I.D., 1/4 in. Size
Mfr # 265046
Zoro # G603534749
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. .530 in.
- Weight 0.2 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zsi
- MFR # 265046
- Zoro # G603534749
- UPC # 615986057759
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Outside Dia. | .530 in. |
Details
Weight | 0.2 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 380lb, 10,500vpm, 80psi (V-250)
- ACORN INDUSTRIAL Worm Gear Assembly, ACRV75-60-80B5 (ACRV75-60-80B5)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (LG-LP-125)
- PIX V-Belt, 3L Wrapped, 3/8 X 34.5 (3L345)
- ZSI Single Tube Clamps: 7/8 I.D., 7/8 in. Size (265002)
- ZSI Twin Tube Clamps: 1.5 O.D., 1 1/2 in. Size (265017)
- ZSI Standard Pipe Clamps: 0.675 I.D., 3/8 in. Size (265006)
- ALEMITE Alemite 025-1649-B Hydraulic Fittings (025-1649-B)
- TOMPKINS Hydraulic Fitting-Steel14MJ-14MOR-14MJ TEE (6804-14-14-14)
- EATON AEROQUIP Fitting, Straight, 3/8 In Hose, 1/2-14 NPT (1AA8PS6)
- TOMPKINS Hydraulic Fitting-Metric CompressionL22(30X2.0)-12NPT STUD STANDPIPE (MC6121-L22-12)
- Zsi Hydraulic Hose Fittings