Shop All Cable Clamps & Clips
Zsi
SSN Loop Clamp, 5/16x1/2", 0.281" Hole, SS
Mfr # SSN-05
Zoro # G7790959
product price: $1.85
/ea
Sold in multiples of 6 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # SSN-05
- Zoro # G7790959
- Country of Origin United States
- Category Cable Clamps & Clips
Details
Item | Stainless Steel Loop Clamp |
Description
Stainless Steel Loop Clamp
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Disconnect Enclosure, 14 in H (A36AB3212LP)
- KABLE KONTROL Kable Kontrol® Stainless Steel Metal Zip Ties - 33" Long - 200 Lbs Tensile Strength - 100 pcs / Pack (SSCT33)
- SHRINK-KON Heat Shrink Tubing Kit, Black, 6" L, 2:1, Cross-Linked Polyolefin, 600 V Dielectric Strength, 74 Pcs (HSKIT)
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 50A, 600V AC, Non-Indicating (NOS-50)
- ZSI SPN Loop Clamp, 3-1/4x1/2", 0.265" Hole (SPN-52)
- ZSI SPD Loop Clamp, 1/2"x3/4" 0.406" Hole (SPD-08)
- ZSI Cush-A-Ring Clamp, Rubber, CT-1/2", IP-3/8" (SPH-2)
- ZSI Cush-A-Click, Pipe Clamp, 1-1/8" (CAC18)
- ZSI SPN Loop Clamp, 7/8x1/2", 0.265" Hole, SS (SPN-14SS)
- ZSI SPN Loop Clamp, 2x1/2", 0.265" Hole (SPN-32)
- QUICKCABLE Clip, Red/Black, 75A, PK50 (602040-050)
- Zsi Cable Clamps & Clips