Shop All Hydraulic Hose Fittings
Zsi
Single Tube Clamps: 3/8 I.D., 3/8 in. Size
Mfr # 265000
Zoro # G303534490
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hydraulic Hose I.D. 3/8 in.
- Weight 0.2 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zsi
- MFR # 265000
- Zoro # G303534490
- UPC # 615986057674
- Country of Origin United States
- Category Hydraulic Hose Fittings
Details
Hydraulic Hose I.D. | 3/8 in. |
Weight | 0.2 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 1" Fixed Bore 1 Groove Variable Pitch Pulley 5.35" OD (1VP561)
- TB WOODS L-Jaw Coupling Hub, AL100, Aluminum, 7/8" (AL10078)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 145T Frame (145TBFR5327)
- SMC Filter Regulator, 1/2"NPT (AW30-N03-Z-D)
- ZSI Standard Hose Clamps: 0.53 I.D., 1/4 in. Size (265046)
- ZSI Twin Tube Clamps: 1.5 O.D., 1 1/2 in. Size (265017)
- ZSI Single Tube Clamps: 7/8 I.D., 7/8 in. Size (265002)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA8FR8)
- DIXON Hydraulic Tube To Pipe Elbow, 1-5/16-16 x 1-1/16-12 Nominal, Male SAE O-Ring Boss x 37Deg Male SAE JI (1238-16-12)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" Male JIC (6400-08-06-O)
- GATES MegaCrimp Couplings (12G-22FDLORX)
- Zsi Hydraulic Hoses & Fittings