Shop All Hose Clamps
Zsi
Python Hose Clamp, 5 to 6-1/2", SS316
Mfr # PY-9631
Zoro # G7791126
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Python Clamp
- Max. Clamp Dia. 6-1/2"
- Min. Clamp Dia. 5"
- Material 316 stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # PY-9631
- Zoro # G7791126
- Country of Origin Sweden
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 6-1/2" |
Min. Clamp Dia. | 5" |
Details
Clamp Type | Python Clamp |
Material | 316 stainless steel |
Item | Heavy Duty Hose/Cable Clamp |
Description
Heavy Duty Hose/Cable Clamp
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANFIELD CONNECTOR DIN Connector, B, MINI, 11mm, 48-120V AC/DC (5F560-551-US0G)
- SENQCIA HI-MAX 140H Hvy Ol Cp Type ASME/ANSI Std RllrChn Sngl 1-3/4" Pit, 140Hhmol, PK2 (140HHMOL)
- SCHNEIDER ELECTRIC Encoder Interface Module, Speed Feedback (VW3A3620)
- REELCRAFT Swivel, Hose Reel (S600248)
- ZSI Hose Clamp, Twin, .530" Clamping Od (265052)
- ZSI Python Hose Clamp, 3 1/4 to 4 1/4" (PY-6031)
- ZSI Python Hose Clamp, 3/4 to 1-1/8", SS304 (PY-100)
- ZSI Python Hose Clamp, 6 1/2 to 8", SS316 (PY-12031)
- ZSI Hose Clamp, Twin, .690" Clamping Od (265053)
- ZSI Hose Clamp, Single, .810" Clamping Od (265048)
- X1 TOOLS 1-3/4 Hose Clamp 4 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-1750x4)
- Zsi Hose Fittings