Shop All Hose Clamps
Zsi
Python Hose Clamp, 5-7/8 to 7-1/8"
Mfr # PY-104
Zoro # G7790511
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Python Clamp
- Max. Clamp Dia. 7-1/8"
- Min. Clamp Dia. 5-7/8"
- SAE Number 104
- Finish zinc plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # PY-104
- Zoro # G7790511
- Country of Origin Sweden
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 7-1/8" |
Min. Clamp Dia. | 5-7/8" |
Details
Clamp Type | Python Clamp |
SAE Number | 104 |
Finish | zinc plated |
Material | Steel |
Item | Heavy Duty Hose/Cable Clamp |
Description
Heavy Duty Hose/Cable Clamp
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 138.0 in-lb Max. Torque, 50 RPM Nameplate RPM, 90V DC Voltage (4Z129)
- WESTWARD Collet Wrench, 11mm (PN5ZL14018G)
- BUYERS PRODUCTS 1 Inch NPTF Two Position Selector Valve (HSV100)
- COXREELS Spring Return Hose Reel, 3/8" Hose Dia., 50 ft. Length, 300 psi (EZ-SH-350-RH-BXB)
- ZSI Python Hose Clamp, 1-1/4 to 1-3/4", Material: 316 stainless steel (PY-2031)
- ZSI Python Hose Clamp, 1-1/2 to 2" (PY-24)
- ZSI Hose Clamp, Single, .810" Clamping Od (265048)
- ZSI Python Hose Clamp, 7 to 8 1/2", SS316 (PY-12831)
- ZSI Python Hose Clamp, 4-1/8 to 5-7/16" (PY-80)
- ZSI Python Hose Clamp, 1/2 to 2-1/2", SS316 (PY-3231)
- ZORO SELECT Hose Clamp, 3-1/4 to 3-9/16In, SAE 325, PK5 (300110325)
- Zsi Hose Clamps