Shop All Pipe Supports
Zsi
Pipe Supports, 6.62"Lx5"W Base, 4"H
Mfr # CBM
Zoro # G408389698
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height Pipe Supports
- Support Material Steel
- Overall Length 6.62 in
- Base Size 6.62 in L x 5 in W
- Product Type Support Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # CBM
- Zoro # G408389698
- UPC # 840722163276
- Country of Origin United States
- Category Pipe Supports
Dimensions
Height | Pipe Supports |
Overall Length | 6.62 in |
Base Size | 6.62 in L x 5 in W |
Maximum Height Adjustment | 4 in |
Minimum Height Adjustment | 4 in |
Overall Height | 4 in |
Details
Item | Pipe Supports |
Support Material | Steel |
Product Type | Support Block |
Base Material | Rubber |
Support Material Finish | Pre-Galvanized |
Mount Type | Freestanding |
Pipe Support Type | Support Block |
Strut Material | Pre-Galvanized Steel |
Load Capacity | 400 lb |
Description
Pipe Supports, Base Material Rubber, Base Size 6.62 in L x 5 in W, For Maximum Outside Diameter Not Applicable, For Maximum Pipe Size Not Applicable, For Minimum Pipe Size Not Applicable, Load Capacity 400 lb, Maximum Height Adjustment 4 in, Minimum Height Adjustment 4 in, Mount Type Freestanding, Overall Height 4 in, Overall Length 6.62 in, Pipe Support Type Support Block, Roller Diameter Not Applicable, Roller Length Not Applicable, Saddle Width Not Applicable, Support Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAIR-IT PEX GRDN HS 1/2X3/4F 5PK (32866)
- DIXON Cam and Groove Type DC Dust Cap AL, 3" (300-DC-AL)
- MOEN Colinet Double Robe Hook Bg (YB0503BG)
- JONES STEPHENS 1/2" Black Cap (B1550150)
- ZSI Cush-A-Block, Roof Support, 16", H2 Base (CBN16EX-PG)
- ZSI Gamma Extreme Pad, 4"x 4"x 7/8" (AV-4)
- ZSI Gamma Extreme Pad, 2"x 2"x 7/8" (AV-2)
- ZSI Cush-A-Block, Roof Support, 12", H2 Base (CBN12EX-PG)
- ZSI Gamma Extreme Pad, 6"x 6"x 7/8" (AV-6)
- ZSI Cushion Support, 10-7/8 In L, 1-5/8 In (CBN1D)
- CHARLOTTE BATH Charlotte PVC005011200HA 4 in. 140 Degree Long Turn Tee (44345)
- Zsi Pipe Supports