Shop All Pipe Saddles & Shields
Zsi
Pipe Support, 6-1/4 in. W, TPV, 12 in. L
Mfr # SW625
Zoro # G3768698
product price: $11.35
/ea
Sold in multiples of 2 for $22.70
$22.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPV
- Type With Insulation Saddle System
- Length 12 in
- Pipe Size 4 in
- Width 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # SW625
- Zoro # G3768698
- UPC # 840722135402
- Country of Origin United States
- Category Pipe Saddles & Shields
Dimensions
Length | 12 in |
Pipe Size | 4 in |
Width | 6 1/4 in |
Tube Size | 4 in |
For Maximum Copper Tube Size | 4 in |
Overall Length | 12 in |
For Copper Tube Size | 4 in |
For Insulation Outside Diameter | 6.3 in |
Details
Item | Pipe Support |
Material | TPV |
Type | With Insulation Saddle System |
Max. Load (Lb.) | 1,200 lb |
Insulation Thickness | 1/2 to 1-1/2 in |
Finish | Painted |
Standards and Approvals | UL94-HB1 Rated |
Insulation OD | 6 1/4 in |
Color | White |
Load Capacity | 1,200 lb |
Material of Construction | Painted TPV |
Insulation Thickness Range | 1/2 in to 1 1/2 in |
Maximum Operating Temperature | 275 Degrees F |
Mount Type | Strut Channel |
Standards | UL94-HB1 |
Minimum Operating Temperature | -50 Degrees F |
Description
Pipe Support, Color White, Finish Painted, For Insulation Outside Diameter 6.3 in, For Maximum Copper Tube Size 4 in, Insulation Thickness Range 1/2 in to 1 1/2 in, Load Capacity 1,200 lb, Material TPV, Maximum Operating Temperature 275 Degrees F, Minimum Operating Temperature -50 Degrees F, Mount Type Strut Channel, Overall Length 12 in, Standards UL94-HB1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNI02)
- DELTA Metal Glass Rinser (GR250-BL)
- JONES STEPHENS Adapter, Male, 3/4 FTG x 3/4 MIP, 604-2 (C75355)
- LARSEN SUPPLY CO Pr Chr Tub Cross Handle (01-4041)
- ZSI Pipe Saddle, 12" L, 7.57" H, 5.25" W, Black (SAS525B)
- ZSI Pipe Support, 5-1/4 in. W, Painted, 12 in.L (SB525)
- ZSI Pipe Support, 3-1/4 in. W, Painted, 12 in.L (SB325)
- HYDRA-ZORB BRONCO-II Insulation Tube and Pipe Saddle, 6-1/4", White (625W2S)
- ANVIL Insulation Protect Shield, 1 1/2 To 4 In (0500340088)
- JONES STEPHENS 1/2 PLASTIC NIPPLE CADDY (N70150)
- DURAVENT ADAPTR CLOSE CLEAR 6"" (6DVL-AD)
- Zsi Pipe Saddles & Shields