Shop All Pipe Saddles & Shields
Zsi
Pipe Support, 3-1/4 in. W, TPV, 12 in. L
Mfr # SW325
Zoro # G3768725
product price: $9.45
/ea
Sold in multiples of 2 for $18.90
$18.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPV
- Max. Load (Lb.) 1,200 lb
- Color White
- Insulation Thickness 1/2 to 1 in
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # SW325
- Zoro # G3768725
- UPC # 840722135372
- Country of Origin United States
- Category Pipe Saddles & Shields
Dimensions
Pipe Size | 1 to 1-1/2 in |
Width | 3 1/4 in |
Length | 12 in |
Tube Size | 1 to 1-1/2 in |
For Maximum Copper Tube Size | 1 1/2 in |
Overall Length | 12 in |
For Insulation Outside Diameter | 3.3 in |
For Copper Tube Size | 1 in - 1 1/2 in |
For Minimum Copper Tube Size | 1 in |
Description
Pipe Support, Color White, Finish Painted, For Insulation Outside Diameter 3.3 in, For Maximum Copper Tube Size 1 1/2 in, For Minimum Copper Tube Size 1 in, Insulation Thickness Range 1/2 in to 1 in, Load Capacity 1,200 lb, Material TPV, Maximum Operating Temperature 275 Degrees F, Minimum Operating Temperature -50 Degrees F, Mount Type Strut Channel, Overall Length 12 in, Standards UL94-HB1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT, Black Forged Steel 90 Degree Elbow (1MMU2)
- STEEL & OBRIEN 2-1/2" Tri-Clamp Heavy Duty Single Pin Clamp - 316SS (13MHHM-2.5-316)
- OMNIFILTER Water Filter Replacement Cartridge, 3PK (RS2-DS3-S18)
- ZORO SELECT Tubing, Silicone, 1/8 in ID, 1/4 in OD (ZUSA-HT-3069)
- ZSI Pipe Saddle, 12" L, 7.57" H, 5.25" W, Black (SAS525B)
- ZSI Pipe Support, 5-1/4 in. W, Painted, 12 in.L (SB525)
- ZSI Pipe Support, 3-1/4 in. W, Painted, 12 in.L (SB325)
- JONES STEPHENS Caddy Tray, Nipple 3/4", 66 pcs. Cap (N70075)
- ORBIT Poly Saddle Tees (37120)
- ANVIL Pipe Saddle Support, Galvanized, 4 In (0500362033)
- DURAVENT ADAPTR CLOSE CLEAR 6"" (6DVL-AD)
- Zsi Plumbing Accessories