Shop All Pipe Saddles & Shields
Zsi
Pipe Support, 3-1/4 in. W, Painted, 12 in.L
Mfr # SB325
Zoro # G3768786
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPV
- Standards and Approvals UL94-HB1 Rated
- Color Black
- Finish Painted
- Max. Load (Lb.) 1,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # SB325
- Zoro # G3768786
- UPC # 840722135310
- Country of Origin United States
- Category Pipe Saddles & Shields
Dimensions
Pipe Size | 1 to 1-1/2 in |
Width | 3 1/4 in |
Tube Size | 1 to 1-1/2 in |
Length | 12 in |
For Maximum Copper Tube Size | 1 1/2 in |
For Copper Tube Size | 1 in - 1 1/2 in |
Overall Length | 12 in |
For Minimum Copper Tube Size | 1 in |
For Insulation Outside Diameter | 3.3 in |
Description
Pipe Support, Color Black, Finish Painted, For Insulation Outside Diameter 3.3 in, For Maximum Copper Tube Size 1 1/2 in, For Minimum Copper Tube Size 1 in, Insulation Thickness Range 1/2 in to 1 in, Load Capacity 1,200 lb, Material TPV, Maximum Operating Temperature 275 Degrees F, Minimum Operating Temperature -50 Degrees F, Mount Type Strut Channel, Overall Length 12 in, Standards UL94-HB1
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Water Detector Cable Sensor, 4 ft.L (CHWES41013)
- ZORO SELECT Coupling Stainless Steel Extra Heavy Duty Stainless Steel Coupling (HDC500)
- ARMACELL 2-1/8" Id X 1-1/2" Lapseal Armaflex Pipe Insul. 24'/Ctn (BST21815)
- PROPLUS 3/8 Black Malleable Cap (45069)
- ZSI Pipe Saddle, 12" L, 7.57" H, 5.25" W, Black (SAS525B)
- ZSI Pipe Support, 5-1/4 in. W, Painted, 12 in.L (SB525)
- ANVIL Clevis Hanger, Size 8, 2 1/2 To 6 In (0500173406)
- V3GATE, LLC Thomas And Betts Lamson .75in. Non Metallic Conduit Body Type T E983E-CTN (E983E-CTN)
- ARMACELL Tundra 1/2 in. X 3 ft. L Polyethylene Foam Pipe Insulation (PR12058UATU0)
- L.H. DOTTIE L.H. Dottie 2'' x 100' Pipe Wrap (10 Mil), 24PK (210)
- JONES STEPHENS 1 1/2 PLASTIC NIPPLE CADDY TRAY (N70250)
- Zsi Pipe Saddles & Shields