Shop All Pipe Saddles & Shields
Zsi
Pipe Saddle, 12" L, 8.57" H, 6.25" W, White
Mfr # SAS625W
Zoro # G009944135
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene Copolymer
- Color White
- Maximum Operating Temperature 178 Degrees F
- Mount Type Strut
- Insulation Thickness Range 3/4 in to 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # SAS625W
- Zoro # G009944135
- UPC # 840722157671
- Country of Origin Canada
- Category Pipe Saddles & Shields
Dimensions
For Maximum Copper Tube Size | 1 5/8 in, 2 5/8 in, 4 1/8 in |
Overall Height | 8.57 in |
Overall Length | 12 in |
Saddle Width | 6.25 in |
For Strut Channel Width | 1 5/8 in |
Pipe Outside Diameter Range | 2 |
For Minimum Copper Tube Size | 1 1/8 in, 2 1/8 in, 4 1/8 in |
For Insulation Outside Diameter | 2 in |
Details
Item | Pipe Saddle |
Material | Polypropylene Copolymer |
Color | White |
Maximum Operating Temperature | 178 Degrees F |
Mount Type | Strut |
Insulation Thickness Range | 3/4 in to 2 in |
Saddle Center to Top | 3.09 in |
Standards | UL-723 (ASTM E 84), ULC-S102.2 |
Minimum Operating Temperature | -40 Degrees F |
Application | Air Conditioning, Plumbing, Refrigeration |
Resistance Properties | UV Resistant |
Load Capacity | 300 lb |
Features | Paintable |
Description
Pipe Saddle, Color White, Finish Not Applicable, For Insulation Outside Diameter 2 in, For Maximum Copper Tube Size 1 5/8 in, 2 5/8 in, 4 1/8 in, For Minimum Copper Tube Size 1 1/8 in, 2 1/8 in, 4 1/8 in, Insulation Thickness Range 3/4 in to 2 in, Load Capacity 300 lb, Material Polypropylene Copolymer, Material Grade Not Applicable, Maximum Operating Temperature 178 Degrees F, Minimum Operating Temperature -40 Degrees F, Mount Type Strut, Overall Length 12 in, Pipe Outside Diameter Range 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Shower Head, Polished Brass, Wall Mount (K133A2)
- MUELLER CLAMP PIPE RPR1/2X6""2BLT (160-703)
- BSC PREFERRED Thick-Wall Dark Gray PVC Pipe for Water for Water Threaded on Both Ends 2-1/2 NPT 2 Feet Long (4687T19)
- SHARKBITE Push-to-Connect Coupling, 3/4 in Tube Size, Brass, Brass (U4016LF)
- ZSI Pipe Support, 5-1/4 in. W, Painted, 12 in.L (SB525)
- ZSI Pipe Saddle, 12" L, 7.57" H, 5.25" W, Black (SAS525B)
- ZSI Pipe Support, 3-1/4 in. W, Painted, 12 in.L (SB325)
- SURFACE SHIELDS Surface Shields Inc. 2 X 50 Floor Shield MU2450R (MU2450R)
- HYDRA-ZORB BRONCO-II Insulation Tube and Pipe Saddle, 8-1/4", Black (825B2S)
- ANVIL Insulation Protection Shield, 1 To 3 In (0500340054)
- ANVIL Insulation Protection Shield, 5 In (0500340104)
- Zsi Plumbing Accessories