Shop All Pipe Saddles & Shields
Zsi
Pipe Saddle, 12" L, 7.57" H, 5.25" W, White
Mfr # SAS525W
Zoro # G909944181
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene Copolymer
- Color White
- Features Paintable
- Saddle Width 5.25 in
- Standards UL-723 (ASTM E 84), ULC-S102.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # SAS525W
- Zoro # G909944181
- UPC # 840722157657
- Country of Origin Canada
- Category Pipe Saddles & Shields
Dimensions
Saddle Width | 5.25 in |
For Insulation Outside Diameter | 2 in |
Pipe Outside Diameter Range | 2 |
Overall Height | 7.57 in |
For Maximum Copper Tube Size | 7/8 in, 1 5/8 in, 2 5/8 in, 4 1/8 in, 5 1/8 in |
Overall Length | 12 in |
For Strut Channel Width | 1 5/8 in |
For Minimum Copper Tube Size | 1/4 in, 1 1/8 in, 2 1/8 in, 2 5/8 in, 4 1/8 in |
Details
Item | Pipe Saddle |
Material | Polypropylene Copolymer |
Color | White |
Features | Paintable |
Standards | UL-723 (ASTM E 84), ULC-S102.2 |
Insulation Thickness Range | 1/2 in to 2 in |
Mount Type | Strut |
Maximum Operating Temperature | 178 Degrees F |
Load Capacity | 300 lb |
Resistance Properties | UV Resistant |
Minimum Operating Temperature | -40 Degrees F |
Application | Air Conditioning, Plumbing, Refrigeration |
Saddle Center to Top | 2.58 in |
Description
Pipe Saddle, Color White, Finish Not Applicable, For Insulation Outside Diameter 2 in, For Maximum Copper Tube Size 7/8 in, 1 5/8 in, 2 5/8 in, 4 1/8 in, 5 1/8 in, For Minimum Copper Tube Size 1/4 in, 1 1/8 in, 2 1/8 in, 2 5/8 in, 4 1/8 in, Insulation Thickness Range 1/2 in to 2 in, Load Capacity 300 lb, Material Polypropylene Copolymer, Material Grade Not Applicable, Maximum Operating Temperature 178 Degrees F, Minimum Operating Temperature -40 Degrees F, Mount Type Strut, Overall Length 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 60 Degrees, Hub, 4 in Pipe Size (1WKL1)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 75 psi (6010EDM01-AM-75)
- PARKER 3/8" x 1/2" Compression SS Male 90 Degree Elbow (6-8 CBU-SS)
- COPPER PRESS BY TMG 1/2 in. x 3/4 in. Copper Press x FPT Female Adapter (XPRFA1234)
- ZSI Pipe Saddle, 12" L, 7.57" H, 5.25" W, Black (SAS525B)
- ZSI Pipe Support, 5-1/4 in. W, Painted, 12 in.L (SB525)
- ZSI Pipe Support, 3-1/4 in. W, Painted, 12 in.L (SB325)
- HYDRA-ZORB BRONCO-II Insulation Tube and Pipe Saddle, 4-1/4", White (425W2S)
- PLUMB PAK Saddle Tee Fip 1/2 (PP855-30LF)
- ANVIL Clevis Hanger, Size 8, 2 1/2 To 6 In (0500173406)
- JONES STEPHENS 2 PLASTIC NIPPLE CADDY TRAY (N70300)
- Zsi Plumbing Accessories