Shop All Pipe Saddles & Shields
Zsi
Pipe Saddle, 12" L, 6.59" H, 4.25" W, Black
Mfr # SAS425B
Zoro # G409944124
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene Copolymer
- Color Black
- Pipe Outside Diameter Range 1 1/2
- Saddle Width 4.25 in
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # SAS425B
- Zoro # G409944124
- UPC # 840722157626
- Country of Origin Canada
- Category Pipe Saddles & Shields
Dimensions
Pipe Outside Diameter Range | 1 1/2 |
Saddle Width | 4.25 in |
Overall Length | 12 in |
For Maximum Copper Tube Size | 7/8 in, 1 5/8 in, 2 1/8 in, 2 5/8 in |
For Minimum Copper Tube Size | 1/4 in, 1 1/8 in, 1 5/8 in, 2 1/8 in |
Overall Height | 6.59 in |
For Insulation Outside Diameter | 1.5 in |
For Strut Channel Width | 1 5/8 in |
Details
Item | Pipe Saddle |
Material | Polypropylene Copolymer |
Color | Black |
Maximum Operating Temperature | 178 Degrees F |
Insulation Thickness Range | 1/2 in to 1 1/2 in |
Standards | UL-723 (ASTM E 84), ULC-S102.2 |
Mount Type | Strut |
Features | Paintable |
Minimum Operating Temperature | -40 Degrees F |
Load Capacity | 300 lb |
Saddle Center to Top | 2.09 in |
Resistance Properties | UV Resistant |
Application | Air Conditioning, Plumbing, Refrigeration |
Description
Pipe Saddle, Color Black, Finish Not Applicable, For Insulation Outside Diameter 1.5 in, For Maximum Copper Tube Size 7/8 in, 1 5/8 in, 2 1/8 in, 2 5/8 in, For Minimum Copper Tube Size 1/4 in, 1 1/8 in, 1 5/8 in, 2 1/8 in, Insulation Thickness Range 1/2 in to 1 1/2 in, Load Capacity 300 lb, Material Polypropylene Copolymer, Material Grade Not Applicable, Maximum Operating Temperature 178 Degrees F, Minimum Operating Temperature -40 Degrees F, Mount Type Strut, Overall Length 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Chrome Plated Bronze Elbow, 1", 90 deg. (B50004LF)
- DAYTON Solenoid Valve Coil, 208/240VAC, 60/50 Hz (011219)
- MAYFAIR Toilet Seat Rnd Shell Wh (22ECA 000)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 2", PVC/EPDM, Socket x FPT (BFAS1020CES)
- ZSI Pipe Support, 3-1/4 in. W, Painted, 12 in.L (SB325)
- ZSI Pipe Saddle, 12" L, 7.57" H, 5.25" W, Black (SAS525B)
- ZSI Pipe Support, 5-1/4 in. W, Painted, 12 in.L (SB525)
- ANVIL 260ISS 10 GAL INS SADDLE SYS (0500360409)
- BLAZING Blackzing Saddle 1/2 FPT for 1", PK25 (BS7PVC)
- V3GATE, LLC Thomas And Betts Lamson .75in. Non Metallic Conduit Body Type T E983E-CTN (E983E-CTN)
- HYDRA-ZORB BRONCO-II Insulation Tube and Pipe Saddle, 4-1/4", White (425W2S)
- Zsi Plumbing Accessories