Shop All Pipe Saddles & Shields
Zsi
Pipe Saddle, 12" L, 5.57" H, 3.25" W, Black
Mfr # SAS325B
Zoro # G109944202
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene Copolymer
- Color Black
- Saddle Width 3.25 in
- Pipe Outside Diameter Range 1
- Resistance Properties UV Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # SAS325B
- Zoro # G109944202
- UPC # 840722157602
- Country of Origin Canada
- Category Pipe Saddles & Shields
Dimensions
Saddle Width | 3.25 in |
Pipe Outside Diameter Range | 1 |
For Insulation Outside Diameter | 1 in |
For Maximum Copper Tube Size | 7/8 in, 1 3/8 in, 1 5/8 in |
For Minimum Copper Tube Size | 1/4 in, 5/8 in, 1 1/8 in |
Overall Length | 12 in |
Overall Height | 5.57 in |
For Strut Channel Width | 1 5/8 in |
Details
Item | Pipe Saddle |
Material | Polypropylene Copolymer |
Color | Black |
Resistance Properties | UV Resistant |
Mount Type | Strut |
Maximum Operating Temperature | 178 Degrees F |
Standards | UL-723 (ASTM E 84), ULC-S102.2 |
Features | Paintable |
Saddle Center to Top | 1.59 in |
Load Capacity | 300 lb |
Insulation Thickness Range | 1/2 in to 1 in |
Minimum Operating Temperature | -40 Degrees F |
Application | Air Conditioning, Plumbing, Refrigeration |
Description
Pipe Saddle, Color Black, Finish Not Applicable, For Insulation Outside Diameter 1 in, For Maximum Copper Tube Size 7/8 in, 1 3/8 in, 1 5/8 in, For Minimum Copper Tube Size 1/4 in, 5/8 in, 1 1/8 in, Insulation Thickness Range 1/2 in to 1 in, Load Capacity 300 lb, Material Polypropylene Copolymer, Material Grade Not Applicable, Maximum Operating Temperature 178 Degrees F, Minimum Operating Temperature -40 Degrees F, Mount Type Strut, Overall Length 12 in, Pipe Outside Diameter Range 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress union, 2" x 2" (79725)
- PLUMB PAK SLP JNT NUT 1-1/2X1-1/4"" (PP855-10)
- ACORN CONTROLS Safti-Trol Valve Assembly (2423-000-001)
- ZORO SELECT 1-1/4" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 160 (87706)
- ZSI Pipe Support, 5-1/4 in. W, Painted, 12 in.L (SB525)
- ZSI Pipe Saddle, 12" L, 7.57" H, 5.25" W, Black (SAS525B)
- ZSI Pipe Support, 3-1/4 in. W, Painted, 12 in.L (SB325)
- PS 3425 All SS Hot Tap Saddle for Steel/PVC Pipe (PS 3425)
- HYDRA-ZORB BRONCO-II Insulation Tube and Pipe Saddle, 2-1/4", Black (225B2S)
- JONES STEPHENS Caddy Tray, Nipple 1/2", 77 pcs. Cap (N70050)
- ANVIL Pipe Saddle, Adj W/Yoke, Pipe Sz 6 In (0500176128)
- Zsi Plumbing Accessories