Shop All Pipe & Tube Clamps
Zsi
Pipe Clamp, Twin, 1.050" Clamping Od
Mfr # 265020
Zoro # G6330158
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene/Steel
- Type Inventory Item
- Finish Zinc-Plated
- Outside Dia. 1.05 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # 265020
- Zoro # G6330158
- Country of Origin China
- Category Pipe & Tube Clamps
Dimensions
Outside Dia. | 1.05 in. |
Details
Material | Polypropylene/Steel |
Item | Pipe Clamp,Twin,1.050" Clamping Od |
Type | Inventory Item |
Finish | Zinc-Plated |
Description
Pipe Clamp,Twin,1.050 In. Clamping Od
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Urinal Royal Crown Cr1014A Rep Kit 0.125 GPF Urinal Crown (3332016)
- KOHLER 41 (1849-GH-0)
- ALFA LAVAL Valve Disc Check 2" Clamp Ends Epdm 316L Ss (LKC-2-GC-2-POL-T316)
- SLOAN Control Module (ETF-735-A)
- ZSI Cushion Claw, 1/2 In OD Tube, (CLS-08)
- ZSI CushionedClampStrutMounted, TubeSz 1-1/2" (024N028)
- ZSI Beta Clamp Assembly, Single, 1 In Tube (S3016R)
- ZSI Cushion Clamp Clamp, 1 In Wall, 2-1/8 In (UX21810)
- ZSI CushionedClampStrutMounted, TubeSz 3/8In (006NS010)
- ZSI Beta Clamp Assembly, Twin, 1 In Pipe (T5021S)
- CUSH-A-NATOR Cushioned Clamp, Std, 1 in. Tube, 316SS (CN16S6)
- Zsi Plumbing Accessories