Shop All Pipe & Tube Clamps
Zsi
Pipe Clamp, Single, 1.315" Clamping Od
Mfr # 265009
Zoro # G6330033
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene/Steel
- Type Inventory Item
- Finish Zinc-Plated
- Hose Inside Dia. (In.) 1.315 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zsi
- MFR # 265009
- Zoro # G6330033
- Country of Origin China
- Category Pipe & Tube Clamps
Dimensions
Hose Inside Dia. (In.) | 1.315 in. |
Details
Material | Polypropylene/Steel |
Item | Pipe Clamp,Single,1.315" Clamping Od |
Type | Inventory Item |
Finish | Zinc-Plated |
Description
Pipe Clamp,Single,1.315 In. Clamping Od
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" BLACK TEE (350-158)
- PARKER Brass Reducing Bushing, MNPT, 1/2" x 3/8" Pipe Size (VS209P-8-6)
- PERRIN & ROWE Georgian Era Kitchen Faucet With Side Spray (U.4702APC-2)
- BRADLEY 12" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001120-GR)
- ZSI 2HoleCushionedClampPipe S 1In, L3 13/64In (021M026)
- ZSI CushionedClampStrutMounted, TubeSz 3/8In (006T010)
- ZSI Beta Clamp Assembly, Single, 3/8 In Tube (S1006S)
- ZSI CushionedClampStrutMounted, TubeSz3 1/8In (050NS056)
- ZSI Vibration-Damping Pipe Clamp, 1 7/8" H (S4017S-BLKGRG)
- ZSI Beta Clamp Assembly, Twin, 3/4 In Pipe (T4017S)
- ANVIL Riser Clamp, Pipe Sz 3 In, 11 3/8 In L (0500361084)
- Zsi Pipe & Tube Clamps