Shop All Pipe & Tube Clamps
Zsi
MultiGripClamp, StrutMounted, PipeS 3/4 In
Mfr # CG-30
Zoro # G1777492
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic Elastomer
- Pipe Size (In.) 3/4 in
- Max. Load (Lb.) 500 lb
- Type Strut Mounted
- Height (In.) 1 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # CG-30
- Zoro # G1777492
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 3/4 in |
Height (In.) | 1 13/16 in |
Width (In.) | 1 7/16 in |
Min. Hose Outside Dia. (In.) | 1 1/8 in |
Thread Size (In.) | 1/4 |
Bolt Size (In.) | 2 |
Pad Size (In.) | 1/2 x 1-5/8 |
Tube Size (In.) | 7/8 in, 1 in, 1 1/8 in |
Overall Width | 1 7/16 in |
For Strut Channel Width | 1 5/8 in |
Overall Height | 1 13/16 in |
For Tube Outside Diameter | 7/8 in, 1 in, 1 1/8 in |
For Copper Tube Size | 7/8 in, 1 in, 1 1/8 in |
For Pipe Size | 3/4 in |
Bolt Length | 2 in |
For Maximum Outside Diameter | 1 1/8 in |
Installed Height | 3 7/16 in |
Description
Grip-Style Strut Clamp, Clamp Bore Style Smooth, Clamp Material TPE, Clamp Material Finish Not Applicable, Clamp Type Grip-Style Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 7/8 in, 1 in, 1 1/8 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 1/8 in, For Number of Lines 1, For Pipe Size 3/4 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 3 7/16 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, FEP, 1" I.D., 1-1/8" O.D. (ZUSA-HT-3404)
- ZORO SELECT 2" FNPT Brass Ball Valve Inline (107-818-LH)
- NUTECH 1" Sweat Combination Strainer Valve (SV2E-100S-100S)
- ZURN 3" Pipe Dia., Galvanized Steel; Body: PVC, Floor Drain (FD2200-PV3)
- ZSI CushionedClampStrutMounted, TubeSz2 1/2In (040N046)
- ZSI Beta Clamps, Standard, 1-1/2 In Pipe, SS (S6030S-SS)
- ZSI Cushion Clamp Strut Mount, Pipe S 3 1/2In (064N072)
- ZSI Beta Clamp Assembly, Single, 5/8 In Tube (S2010R)
- ZSI Cushion Claw, 1-1/8 In OD Tube, Strut (CL-18)
- ZSI Beta Clamp Assembly, Twin, 3/4 In Tube (T3012S)
- ELESA Square tube expander end-caps, NDE.Q-30x1.5-M8 (NDE.Q)
- Zsi Plumbing Accessories