Shop All Pipe & Tube Clamps
Zsi
MultiGripClamp, StrutMounted, PipeS 1/4 In
Mfr # CG-10
Zoro # G3441672
product price: $2.65
/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic Elastomer
- Pipe Size (In.) 1/4 in
- Max. Load (Lb.) 500
- Type Strut Mounted
- Height (In.) 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # CG-10
- Zoro # G3441672
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 1/4 in |
Height (In.) | 1 3/8 in |
Width (In.) | 1 7/16 in |
Min. Hose Outside Dia. (In.) | 1/2 in |
Tube Size (In.) | 1/4 in, 3/8 in, 1/2 in |
Pad Size (In.) | 1/4 x 1-5/8 |
Overall Width | 1 7/16 in |
Overall Height | 1 3/8 in |
For Tube Outside Diameter | 1/4 in, 3/8 in, 1/2 in |
For Pipe Size | 1/4 in |
Installed Height | 3 in |
For Copper Tube Size | 1/4 in, 3/8 in, 1/2 in |
For Strut Channel Width | 1 5/8 in |
Bolt Length | 1 1/2 in |
For Maximum Outside Diameter | 1/2 in |
Description
Grip-Style Strut Clamp, Clamp Bore Style Smooth, Clamp Material TPE, Clamp Material Finish Not Applicable, Clamp Type Grip-Style Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 1/4 in, 3/8 in, 1/2 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1/2 in, For Number of Lines 1, For Pipe Size 1/4 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 3 in, Load Capacity 500 lb
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROWHEAD BRASS Loose Key Handle (PK1300)
- ZORO SELECT Duct Strapping 24 GA, 1 in W (DS-241-10)
- GRUVLOK 90 Elbow Adapter, Ductile Iron, 4 in (0390016509)
- CATO Toilet, Round Bowl, 128 gpf Flush, White (J0052011120)
- ZSI Cushioned Clamp, Polyurethane, 1-1/8" Tube (UX11812)
- ZSI 2 Hole Cushion Clamp, Pipe Size 3 In (056M062)
- ZSI 2HoleCushionedClampPipe S 1In, L3 13/64In (021MS026)
- ZSI Beta Clamps, Twin Series, 3/4 In Tube, C (T3012C)
- ZSI Beta Twin Clamp, 3/8" Tube, Cushion (T-1006C)
- ZSI Heavy Clamp, 1-1/2" Tube, Stack (H5024B)
- BEHRINGER Tube Clamp Kit, Tube 7/8 In, Carbon Steel (R7H4087-PP)
- Zsi Plumbing Accessories