Shop All Conduit Clamps & Hangers
Zsi
Low Voltage Mounting, Steel, PK100
Mfr # LVMS
Zoro # G6180485
product price: $189.99
/pk 100, $1.90/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Mounts
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # LVMS
- Zoro # G6180485
- UPC # 840722162132
- Country of Origin United States
- Category Conduit Clamps & Hangers
Details
Item | Low Voltage Mounting |
Sub-Category | Mounts |
Material | Steel |
Description
Spring Steel-Low Voltage Mounting,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAITH Self-Test 20A TR GFCI Outlet Receptacle w/ Wall Plate, Ivory, PK 10 (GLS-20ATR-IV-10)
- KABLE KONTROL Kable Kontrol® Stainless Steel Metal Zip Ties - 21" Long - 200 Lbs Tensile Strength - 100 pcs / Pack (SSCT21)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 12A, 250V AC, Non-Indicating (NON-12)
- HUBBELL 20A Watertight Twist-Lock Connector 2P 3W 125VAC L5-20R (HBL2313SW)
- ZSI Beam Clamp, Steel, PK50 (BCC812VM)
- ZSI Angle Bracket, Steel, Size 3/8", PK100 (AB06)
- ZSI Conduit Clip, Steel, PK100 (CCMS)
- ZSI Beam Clamp, Steel, Size 7/16", PK100 (BCL)
- ZSI Conduit Clip, Steel, Size 1", PK100 (CC16)
- EATON B-LINE Beam Clamp, 1/2 in., Zinc Phosphate Finish (BC1)
- NVENT CADDY Conduit and Cable Hanger, Steel (781)
- Zsi Conduit Clamps & Hangers